Ball 50n
Mfr # 770630
Zoro # G7392585
product price: $38.39
/eaKey Features
For Use With Mfr. Model Number
6PY45B
Fits Brand
Dayton
Material
Buna-N
Product Type
Check Ball
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770630
Zoro #
G7392585
UPC #
190735204818
Country of Origin
Multiple
Details
Item
Check Ball
For Use With Mfr. Model Number
6PY45B
Fits Brand
Dayton
Material
Buna-N
Product Type
Check Ball
Compatible with Brand
Dayton
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6PY45B
Compatible Manufacturer Part Number
6PY45B
Compatible Manufacturer Model Number
6PY45B
Compatible with Manufacturer Model No.
6PY45B
Compatible with Mfr. Model No.
6PY45B
For Use with Mfr Model Number
6PY45B
Compatible Pump Manufacturer Part Number
6PY45B
Compatible Mfr. Model Number
6PY45B
Description
Check Ball, Compatible with Grainger Part Number 6PY45B, Compatible with Manufacturer Model Number 6PY45B, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.