Zoro Homepage

Ball

  • Mfr # 770633

  • Zoro # G7280095


product price: $43.39
/ea

Key Features

For Use With Mfr. Model Number
22A599, 3HJW6A, 3HJX2A
Fits Brand
DAYTON
Material
Ethylene Propylene Rubber
Product Type
Check Ball
Compatible with Manufacturer Model Number
22A599, 3HJW6A, 3HJX2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770633
Zoro #
G7280095
UPC #
190735202555
Country of Origin
Multiple

Details

Item
Check Ball
For Use With Mfr. Model Number
22A599, 3HJW6A, 3HJX2A
Fits Brand
DAYTON
Material
Ethylene Propylene Rubber
Product Type
Check Ball
Compatible with Manufacturer Model Number
22A599, 3HJW6A, 3HJX2A
Media Temperature (Maximum)
212 Degrees F
Compatible with Brand
Dayton
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Compatible Manufacturer Part Number
22A599, 3HJW6A, 3HJX2A
Compatible Manufacturer Model Number
22A599, 3HJW6A, 3HJX2A
Compatible with Manufacturer Model No.
22A599, 3HJW6A, 3HJX2A
Compatible with Mfr. Model No.
22A599, 3HJW6A, 3HJX2A
For Use with Mfr Model Number
22A599, 3HJW6A, 3HJX2A
Compatible Pump Manufacturer Part Number
22A599, 3HJW6A, 3HJX2A
Compatible Mfr. Model Number
22A599, 3HJW6A, 3HJX2A

Description

Check Ball, Compatible with Grainger Part Number 22A599, 3HJW6A, 3HJX2A, Compatible with Manufacturer Model Number 22A599, 3HJW6A, 3HJX2A, Material Ethylene Propylene Rubber, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.