Zoro Homepage

Ball 80TPO

  • Mfr # 773174

  • Zoro # G6751683


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
22A596, 22A601
Material
Santoprene
Product Type
Check Ball
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
22A596, 22A601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773174
Zoro #
G6751683
UPC #
190735212745
Country of Origin
United States

Details

Item
Check Ball
For Use With Mfr. Model Number
22A596, 22A601
Material
Santoprene
Product Type
Check Ball
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
22A596, 22A601
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
22A596, 22A601
Compatible Manufacturer Model Number
22A596, 22A601
Compatible with Manufacturer Model No.
22A596, 22A601
Compatible with Mfr. Model No.
22A596, 22A601
For Use with Mfr Model Number
22A596, 22A601
Compatible Pump Manufacturer Part Number
22A596, 22A601
Compatible Mfr. Model Number
22A596, 22A601

Description

Check Ball, Compatible with Grainger Part Number 22A596, 22A601, Compatible with Manufacturer Model Number 22A596, 22A601, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.