Zoro Homepage

Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP

  • Mfr # 49G988

  • Zoro # G9173473


product price: $3,304.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10" x 15"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
120/240V AC
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49G988
Zoro #
G9173473
UPC #
190735320396
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
114 in
Blade Wheels Dia.
15 in
Table Dimensions
15 in x 15 in
Min. Blade Width
3/16 in
Overall Depth
25 in
Max. Blade Width
3/4 in
Min. Blade Length
112 in
Overall Height
71 in
Blade Thickness
0.025 in
Overall Width
27 in
Throat Depth - Vertical
15 in

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 15"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
120/240V AC
HP
1 hp
Speeds
45 to 3000 fpm
Miter Capacity
45 Degrees
Amps AC
14.0/7.0 A
Hz
60 Hz
Includes
(6) Metal Cutting Speeds, Ball Bearing Guides, Blade Cleaning Wire Brush, Built-In Chip Chute, Chip Blower, Miter Gauge, Rack and Pinion Blade Guide Adjustment, Rip Fence, Wood and Metal Blade, Wood Cutting Speed
Features
Ball Bearing Gudies, Blade Cleaning Wire Brush, Built in Chip Chute, Chip Blower, Metal Cutting Speeds, Miter Guage, Rack and Pinion Blade Guide Adjustment, Rip Fence, Wood and Metal Blade, Wood Cutting Speed
Corded/Banded
Corded
Cutting Angle
45 Degrees
RPM
1120
Phase
1
Application
Wood, Plastics, Composite Materials, Ferrous, and Non-Ferrous Metal
Corded/Cordless
Corded
Band Saw Operation
Manual
Material Application
Metal, Wood
Number of Speed Settings
7
Miter Angle Range
45 Degrees
Round Cutting Capacity - Horizontal
10 in
Band Saw Type
Vertical
Rectangular Cutting Capacity - Horizontal
10 in x 15 in
SFPM Range
110 SFPM, 155 SFPM, 215 SFPM, 3,000 SFPM, 45 SFPM, 65 SFPM, 90 SFPM
Current
14.0/7.0 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 in x 15 in, Throat Depth - Vertical 15 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 110 SFPM, 155 SFPM, 215 SFPM, 3,000 SFPM, 45 SFPM, 65 SFPM, 90 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 7, Material Application Metal, Wood, Max. Blade Width 3/4 in, Min. Blade Width 3/16 in, Cutting Capacity Square 10 in, Power Source Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.