Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP

  • Mfr # 49G989

  • Zoro # G9500425


product price:  $3,913.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
12"
Cutting Capacity Square
10 in
Voltage
120/240V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49G989
Zoro #
G9500425
UPC #
190735320402
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
12"
Max. Blade Length
137 in
Min. Blade Width
3/16 in
Blade Thickness
0.035 in
Min. Blade Length
135 in
Max. Blade Width
1 in
Overall Depth
27 in
Overall Width
24 in
Table Dimensions
19 in x 19 in
Overall Height
76 in
Blade Wheels Dia.
18 in
Throat Depth - Vertical
17 3/4 in

Details

Item
Band Saw
Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
12"
Cutting Capacity Square
10 in
Voltage
120/240V AC
HP
1.5 hp
Speeds
45 to 3000 fpm
Miter Capacity
45 Degrees
Corded/Banded
Corded
Application
Wood, Plastics, Composite Materials, Ferrous, and Non-Ferrous Metal
Cutting Angle
45 Degrees
Amps AC
18/9 A
Includes
(6) Metal Cutting Speeds, Ball Bearing Guides, Blade Cleaning Wire Brush, Built-In Chip Chute, Chip Blower, Miter Gauge, Rack and Pinion Blade Guide Adjustment, Rip Fence, Wood and Metal Blade, Wood Cutting Speed
Phase
1
Features
Ball Bearing Gudies, Blade Cleaning Wire Brush, Built in Chip Chute, Chip Blower, Metal Cutting Speeds, Miter Guage, Rack and Pinion Blade Guide Adjustment, Rip Fence, Wood and Metal Blade, Wood Cutting Speed
Corded/Cordless
Corded
RPM
1120
Hz
60 Hz
Band Saw Type
Vertical
Miter Angle Range
10 Degrees Left-45 Degrees Right
Band Saw Operation
Manual
Material Application
Metal, Wood
Round Cutting Capacity - Horizontal
12 in
Number of Speed Settings
7
SFPM Range
110 SFPM, 155 SFPM, 215 SFPM, 3,000 SFPM, 45 SFPM, 65 SFPM, 90 SFPM
Rectangular Cutting Capacity - Horizontal
12 in x 17 3/4 in
Current
18/9
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 12 in x 17 3/4 in, Throat Depth - Vertical 17 3/4 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 110 SFPM, 155 SFPM, 215 SFPM, 3,000 SFPM, 45 SFPM, 65 SFPM, 90 SFPM, Miter Angle Range 10 Degrees Left-45 Degrees Right, Number of Speed Settings 7, Material Application Metal, Wood, Max. Blade Width 1 in, Min. Blade Width 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.