Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP

  • Mfr # 499F36

  • Zoro # G4237692


product price:  $20,307.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
Voltage
230V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
499F36
Zoro #
G4237692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
12"
Max. Blade Length
156 1/2 in
Max. Blade Width
1 in
Overall Depth
53 in
Min. Blade Width
1 in
Min. Blade Length
154 1/2 in
Blade Wheels Dia.
14 in
Blade Thickness
0.035 in
Overall Width
87 13/16 in
Overall Height
53 3/16 in
Blade Length
13 ft

Details

Item
Band Saw
Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
Voltage
230V AC
HP
3 hp
Speeds
85 to 370 fpm
Miter Capacity
0 Degrees to 45 Degrees
Hz
60 Hz
Phase
3
Includes
Cast Iron Adjustable Guide Arms; Blade Speed and Pitch Selector; Coolant System
Corded/Cordless
Corded
Amps AC
8.6 A
Features
Heavy-Duty Transmission, Hydraulic Down Feed Control, Rapid Action Vise for Miter Cuts, Semi-Automatic Cycle, Swing Away Control Panel, Tungsten Carbide and Precision Ball Bearing Blade Guides, Variable Speed Drive
Material Application
Metal
Band Saw Operation
Semi-Automatic
Rectangular Cutting Capacity - Horizontal
12 in x 18 1/2 in
Number of Speed Settings
Continuous
Band Saw Type
Horizontal
Miter Angle Range
0 Degrees to 45 Degrees
SFPM Range
85 to 370 SFPM
Round Cutting Capacity - Horizontal
12 in
Power Source
Corded
Current
8.6
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 18 1/2 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 85 to 370 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 12 in, Power Source Corded, Blade Thickness 0.035 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.