Zoro Homepage

Band Saw, 120/240V AC, 93 in Blade Length

  • Mfr # 48WE31

  • Zoro # G7420196


product price: $3,046.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Speeds
150 to 255 fpm
Voltage
120/240V AC
Blade Length
93 in
Corded/Cordless
Corded
Max. Thickness of Cut
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WE31
Zoro #
G7420196
UPC #
00194484300296
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
93 in
Max. Thickness of Cut
8"
Overall Height
42 in
Overall Depth
18 in
Blade Thickness
0.032 in
Overall Width
47 in
Max. Blade Length
93 1/2 in
Blade Wheels Dia.
11.5 in
Max. Blade Width
3/4 in
Min. Blade Width
3/4 in
Min. Blade Length
92 in

Details

Speeds
150 to 255 fpm
Voltage
120/240V AC
Item
Band Saw
Corded/Cordless
Corded
Hz
60 Hz
HP
1 hp
Features
Direct Drive Gear Box; Hydraulic Feed Control; Quick Action Vise; Coolant Pump with Hose, Nozzle and Flow Control Valve; 3 gal Capacity; Auto Shut Off At End of Cut; Heavy Duty Casters
Miter Capacity
45 Degrees
Phase
1
Cutting Angle
45 Degrees , 90 Degrees
Cutting Capacity Square
8 in
Corded/Banded
Corded
Cutting Capacity Rectangle
8" x 12"
Cutting Capacity Round
8"
RPM
1725
Amps AC
14.0/7.0 A
Application
Metal Cutting
Band Saw Operation
Manual
Number of Speed Settings
3
Material Application
Metal
Round Cutting Capacity - Horizontal
8 in
Miter Angle Range
0 Degrees to 45 Degrees
SFPM Range
150 to 255 SFPM
Rectangular Cutting Capacity - Horizontal
8 in x 12 in
Band Saw Type
Horizontal
Current
14.0/7.0 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 in x 12 in, Round Cutting Capacity - Horizontal 8 in, SFPM Range 150 to 255 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 93 in, Max. Blade Width 3/4 in, Min. Blade Width 3/4 in, Cutting Capacity Square 8 in, Power Source Corded, Blade Thickness 0.032 in, Blade Wheels Dia. 11.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.