Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP

  • Mfr # 400H57

  • Zoro # G6323587


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity Rectangle
4" x 9-1/2"
Cutting Capacity Round
4"
Cutting Capacity Square
4 in
Voltage
120V AC
HP
0.3333 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H57
Zoro #
G6323587
UPC #
00194484254643
Country of Origin
China

Dimensions

Max. Thickness of Cut
4"
Max. Blade Length
67 3/8 in
Overall Depth
21 in
Overall Width
17 in
Blade Thickness
0.025 in
Overall Height
34 in
Max. Blade Width
1/2 in
Min. Blade Length
66 1/2 in
Table Dimensions
13 1/4 in x 13 1/4 in
Blade Wheels Dia.
10 in
Min. Blade Width
1/4 in
Blade Length
67 3/8 in
Throat Depth - Vertical
9 1/2 in

Details

Item
Band Saw
Cutting Capacity Rectangle
4" x 9-1/2"
Cutting Capacity Round
4"
Cutting Capacity Square
4 in
Voltage
120V AC
HP
0.3333 hp
Speeds
2900 fpm
Miter Capacity
0 Degrees to 45 Degrees
Cutting Angle
45 Degrees
RPM
1700
Includes
Blade, Miter Gauge, Rip Fence
Phase
1
Hz
60 Hz
Corded/Banded
Corded
Application
Wood Cutting
Features
Cast Iron Table for Stability and Minimal Vibration; Table Tilts for Angle Cuts Up To 45 Degrees ; Upper and Lower Blade Guides for Smooth Cutting Action
Corded/Cordless
Corded
Amps AC
3.4 A
SFPM Range
2,900 SFPM
Rectangular Cutting Capacity - Horizontal
4 in x 9 1/2 in
Material Application
Wood
Round Cutting Capacity - Horizontal
4 in
Miter Angle Range
0 Degrees to 45 Degrees
Band Saw Operation
Manual
Band Saw Type
Vertical
Number of Speed Settings
1
Current
3.4 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 4 in x 9 1/2 in, Throat Depth - Vertical 9 1/2 in, Round Cutting Capacity - Horizontal 4 in, SFPM Range 2,900 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 1, Material Application Wood, Blade Length 67 3/8 in, Max. Blade Width 1/2 in, Min. Blade Width 1/4 in, Cutting Capacity Square 4 in, Power Source Corded, Blade Thickness 0.025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.