Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP

  • Mfr # 400H58
  • Zoro # G7677621
product price: 
$
1,443.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
8-1/2" x 13"
Cutting Capacity Round
8-1/4"
Cutting Capacity Square
8.25 in
Voltage
120V AC
HP
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400H58
Zoro #
G7677621
UPC #
00194484254650
Country of Origin
China
Item
Band Saw
Cutting Capacity Rectangle
8-1/2" x 13"
Cutting Capacity Round
8-1/4"
Cutting Capacity Square
8.25 in
Voltage
120V AC
HP
1 hp
Speeds
1445 to 3150 fpm
Miter Capacity
0 Degrees to 45 Degrees
Cutting Angle
45 Degrees
Application
Wood Cutting
RPM
1700
Amps AC
9.5 A
Features
Adjustable Blade Guides, Cast Iron Table with T-slot, Dust Collection Port, Ideal for Cutting Both Soft and Hard Woods, Open Stand, Rip Fence
Phase
1
Corded/Cordless
Corded
Corded/Banded
Corded
Hz
60 Hz
Includes
Blade, Miter Gauge, Open Leg Stand
Band Saw Type
Vertical
Round Cutting Capacity - Horizontal
8 5/8 in
Miter Angle Range
0 Degrees to 45 Degrees
Material Application
Wood
SFPM Range
1,445 to 3,150 SFPM
Band Saw Operation
Manual
Rectangular Cutting Capacity - Horizontal
8 1/2 in x 13 in
Number of Speed Settings
2
Current
9.5 A
Power Source
Corded
Variable Speed
No
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Max. Thickness of Cut
8-1/4"
Max. Blade Length
100 3/4 in
Min. Blade Length
99 1/2 in
Min. Blade Width
1/8 in
Overall Depth
32 in
Overall Width
31 in
Max. Blade Width
3/4 in
Table Dimensions
15 3/4 in x 21 1/2 in
Blade Wheels Dia.
13.75 in
Overall Height
67 in
Blade Thickness
0.025 in
Blade Length
100 3/4 in
Throat Depth - Vertical
13 in
Fits Chest Size
Adjustable Blade Guides, Cast Iron Table with T-slot, Dust Collection Port, Ideal for Cutting Both Soft and Hard Woods, Open Stand, Rip Fence

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 1/2 in x 13 in, Throat Depth - Vertical 13 in, Round Cutting Capacity - Horizontal 8 5/8 in, SFPM Range 1,445 to 3,150 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 2, Material Application Wood, Blade Length 100 3/4 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 8.25 in, Power Source Corded

Ratings & reviews