Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Stand, 21" x 18" x 22 1/4"

  • Mfr # 888VZ9

  • Zoro # G816118873


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
21 in x 18 in x 22 1/4 in
Features
Assembly Required
For Use With
10 in Dayton Vertical Band Saw
Compatible Manufacturer Model Number
400H57, 888VZ8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888VZ9
Zoro #
G816118873
UPC #
3663836046702
Country of Origin
China

Dimensions

Size
21 in x 18 in x 22 1/4 in

Details

Features
Assembly Required
Item
Band Saw Stand
For Use With
10 in Dayton Vertical Band Saw
Compatible Manufacturer Model Number
400H57, 888VZ8

Description

Band Saw Stand, Size 21 in x 18 in x 22 1/4 in, Features Assembly Required, For Use With 10 in Dayton Vertical Band Saw

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.