Shop DAYTON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Banded V-Belt, 11X, 6/D600, D, NR, 603-1/8 in, 7-1/2 in Top Width
- Mfr # 6D600
- Zoro # G9832794
product price:Â
$
4,243.99
/ea
Key Features
V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
6
Top Width
7-1/2 in
Outside Length
603-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6D600
- Zoro #
- G9832794
- UPC #
- 190735113356
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- D
- Industry Number
- 6/D600
- Number of Ribs
- 6
- Material
- NR
- For Use With
- Multiple Belt Systems
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- Number of Bands
- 6
- Maximum Operating Temperature
- 194 Degrees F
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Series
- 11X
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 7-1/2 in
- Outside Length
- 603-1/8 in
- Thickness
- 27/32 in
- Belt Trade Size
- D
- Nominal Length
- 603 in
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number D600, Number of Bands 6, Outside Length 603.1 in, Reinforcing Cord Material Polyester, Thickness 27/32 in, Top Width 7 1/2 in, Belt Trade Size D, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.