Shop DAYTON

Banded V-Belt, 13F, 2/5V710, 5V, NR, 71-3/4 in, 1-1/4 in Top Width

  • Mfr # 13F910

  • Zoro # G6874515


product price: 
$
65.99
/ea

Key Features

V-Belt Type
Banded
V-Belt Section
5V
Industry Number
2/5V710
Number of Ribs
2
Top Width
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13F910
Zoro #
G6874515
UPC #
190735118511
Country of Origin
Indonesia

Dimensions

Top Width
1-1/4 in
Thickness
5/8 in
Outside Length
71-3/4 in
Belt Trade Size
5V

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
5V
Industry Number
2/5V710
Number of Ribs
2
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Resists
Oil, Heat
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Wrapped
Number of Bands
2
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Edge Construction
Wrapped
Base Industry Number (without number of ribs)
5V710
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Rubber Compound
Belt Series
13F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 5V710, Number of Bands 2, Outside Length 71.8 in, Reinforcing Cord Material Polyester, Thickness 5/8 in, Top Width 1 1/4 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.