Shop DAYTON
See all product information
Create Account
Banded V-Belt, 13F, 3/5V2240, 5V, NR, 224-3/4 in, 1-7/8 in Top Width
Mfr # 13F965
Zoro # G6800744
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
13F
V-Belt Section
5V
Industry Number
3/5V2240
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13F965
- Zoro #
- G6800744
- UPC #
- 190735119068
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1-7/8 in
- Thickness
- 5/8 in
- Outside Length
- 224-3/4 in
- Belt Trade Size
- 5V
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- 13F
- V-Belt Section
- 5V
- Industry Number
- 3/5V2240
- Number of Ribs
- 3
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Number of Bands
- 3
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 5V2240, Number of Bands 3, Outside Length 224.8 in, Reinforcing Cord Material Polyester, Thickness 5/8 in, Top Width 1 7/8 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.