Shop DAYTON

Banded V-Belt, 13F, 6/3V950, 3V, NR, 95-5/8 in, 2-1/4 in Top Width

  • Mfr # 13F895

  • Zoro # G7052245


product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Belt Series
13F
V-Belt Section
3V
Industry Number
6/3V950
Number of Ribs
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13F895
Zoro #
G7052245
UPC #
190735118375
Country of Origin
Indonesia

Dimensions

Top Width
2-1/4 in
Thickness
3/8 in
Outside Length
95-5/8 in
Belt Trade Size
3V

Details

Item
Banded V-Belt
V-Belt Type
Banded
Belt Series
13F
V-Belt Section
3V
Industry Number
6/3V950
Number of Ribs
6
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Wrapped
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Belt Material
Rubber Compound
Resistance Properties
Heat-Resistant, Oil-Resistant
Edge Construction
Wrapped
Number of Bands
6
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 3V950, Number of Bands 6, Outside Length 95.6 in, Reinforcing Cord Material Polyester, Thickness 3/8 in, Top Width 2 1/4 in, Belt Trade Size 3V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.