Banded V-Belt, 13V, 3/B62, B, Rubber, 65-3/4 in, 2 in Top Width
- Mfr # 3B62
- Zoro # G7258596
product price:Â
$
73.59
/ea
Key Features
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
3
Top Width
2 in
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3B62
- Zoro #
- G7258596
- UPC #
- 190735121788
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- B
- Industry Number
- 3/B62
- Number of Ribs
- 3
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Belt Material
- Rubber Compound
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Number of Bands
- 3
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- 13V
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 2 in
- Thickness
- 1/2 in
- Outside Length
- 65-3/4 in
- Belt Trade Size
- B
- Nominal Length
- 65 in
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number B62, Number of Bands 3, Outside Length 65.8 in, Reinforcing Cord Material Polyester, Thickness 1/2 in, Top Width 2 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.