Shop DAYTON
See all product information
Create Account
Banded V-Belt, 13V, 4/8V4250, 8V, NR, 426 in, 4 in Top Width
Mfr # 13V635
Zoro # G7138232
product price:Â
$
2,993.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
13V
V-Belt Section
8V
Industry Number
4/8V4250
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13V635
- Zoro #
- G7138232
- UPC #
- 190735123324
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 4 in
- Thickness
- 1 in
- Outside Length
- 426 in
- Belt Trade Size
- 8V
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- 13V
- V-Belt Section
- 8V
- Industry Number
- 4/8V4250
- Number of Ribs
- 4
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 4
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 8V4250, Number of Bands 4, Outside Length 426 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 4 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.