Banded V-Belt, 13W, 4/C120, C, NR, 124-7/8 in, 3-1/2 in Top Width
- Mfr # 4C120
- Zoro # G7164175
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
13W
V-Belt Section
C
Number of Ribs
4
Top Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4C120
- Zoro #
- G7164175
- UPC #
- 190735127353
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- 13W
- V-Belt Section
- C
- Industry Number
- 4/C120
- Number of Ribs
- 4
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Wrapped
- For Use With
- Multiple Belt Systems
- Belt Material
- Rubber Compound
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 4
- Maximum Operating Temperature
- 194 Degrees F
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3-1/2 in
- Thickness
- 5/8 in
- Outside Length
- 124-7/8 in
- Belt Trade Size
- C
- Nominal Length
- 124 in
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number C120, Number of Bands 4, Outside Length 124.9 in, Reinforcing Cord Material Polyester, Thickness 5/8 in, Top Width 3 1/2 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.