Shop DAYTON
See all product information
Create Account
Banded V-Belt, Power King Combo, 4/B133, B, NR, 136-3/4 in, 2-2/3 in Top Width
Mfr # 3HFA9
Zoro # G2559033
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Power King Combo
V-Belt Section
B
Industry Number
4/B133
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3HFA9
- Zoro #
- G2559033
- UPC #
- 190735288757
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 2-2/3 in
- Thickness
- 1/2 in
- Outside Length
- 136-3/4 in
- Rib Width
- 0.66 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Pitch Length
- 133 in
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4/B133, Number of Bands 4, Outside Length 136.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 2 43/64 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.