Zoro Homepage

Bar and Tube Roller, Rolling, 2 in, 3

  • Mfr # 45J333

  • Zoro # G7595856


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Application
Rolling
Construction
Cast Steel
Die
1 1/2 Round Tube Dies
Features
Quick Work of Large Radius Bends with Many Different Tooling Options
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J333
Zoro #
G7595856
UPC #
190735301036
Country of Origin
China

Dimensions

Maximum Tube Diameter
2 in
Maximum Bar Width
1 1/4 in
Maximum Pipe Size
1 1/2 in
Mininimum Bend Radius
20 in

Details

Item
Bar and Tube Roller
Application
Rolling
Construction
Cast Steel
Die
1 1/2 Round Tube Dies
Features
Quick Work of Large Radius Bends with Many Different Tooling Options
Color
Gray
Material
Cast Steel
Includes
Hexagon Spanner 6 mm, Spanner 22 mm
Compatible Shape
Round Tube
Actuation
Hand Lever
Power Source
Manual
Number of Rollers
3
For Use With Metal
Mild Steel

Description

Bar and Tube Roller, For Use With Metal Mild Steel, Maximum Bar Width 1 1/4 in, Maximum Pipe Size 1 1/2 in, Maximum Tube Diameter 2 in, Mininimum Bend Radius 20 in, Number of Rollers 3, Actuation Hand Lever, Application Rolling, Color Gray, Compatible Shape Round Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.