Zoro Homepage

Base Unit, Black, 2 3/4 in Dia., Base

  • Mfr # 30XT51

  • Zoro # G1863465


product price: $6.69
/ea

Key Features

Color
Black
Height
4 13/32 in
Housing Material
Nylon
Standards
CE, cURs Listed
Overall Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XT51
Zoro #
G1863465
UPC #
190735248898
Country of Origin
India

Dimensions

Height
4 13/32 in
Overall Diameter
2 3/4 in
Diameter
70 mm
Overall Height
4 7/16 in

Details

Item
Base Unit
Color
Black
Housing Material
Nylon
Standards
CE, cURs Listed
Rating
IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13
Body Color
Black
For Use With
30XT48, 30XT49, 30XT50
Operating Temp.
-30 Degrees to 60 Degrees C
Includes
Mounting Pad and Mounting Accessories
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Mounting
Base
Product Type
Tower Light Base
Tower Light Mounting Style
Base
Operating Temperature - Minimum
-30 Degrees C
Housing Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
60 Degrees C
IP Rating
IP65

Description

Tower Light Mounting Style Base, Body Color Black, For Use With 30XT48, 30XT49, 30XT50, Housing Material Nylon, Height 4 13/32 in, Diameter 70 mm, Operating Temp. -30 Degrees to 60 Degrees C, Rating IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13, Standards CE, cURs Listed, Includes Mounting Pad and Mounting Accessories, Base Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.