Shop DAYTON

Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, Without Light

  • Mfr # 60RG45

  • Zoro # G402016064


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
CFM @ 0.100-In. SP
395 cfm
Includes
Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
Phase
1
Watts
301 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60RG45
Zoro #
G402016064
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
17 7/16 X 8in
Housing Width
14 3/8 in
Housing Height
14 1/2 in
Grille Width
16 1/2 in
Housing Length
23 3/4 in
Grille Length
25 in
Profile Width Family
Double-Wide
Profile Height Family
High
Overall Width
14 3/8 in
For Cut-Out Length
24 in
Overall Depth
23 3/4 in
Overall Height
14 1/2 in
For Cut-Out Width
14 3/4 in

Details

Voltage
115 V
CFM @ 0.100-In. SP
395 cfm
Includes
Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
Phase
1
Watts
301 W
Amps
2.78
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
5.5
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
High
Discharge
Horizontal or Vertical
Grille Color
White
Grille Material
Metal
Item
Bath Exhaust Fan
Nominal RPM
1055 RPM
Hz
60 Hz
Humidity Sensing
No
Standards
AMCA, cUL Listed, UL Listed
Requires
Ductwork
Night-Light
No
Noise Level @ 0.250 in SP @ 5 ft
5 sones
Discharge Direction
Horizontal and Vertical
Noise Level @ 0.000 in SP @ 5 ft
4 sones
Full Load Current
4 A
Exhaust Airflow @ 0.000 in SP
955 cfm
Maximum Airflow
955 cfm
Grille Finish
Enamel
Blower Wheel Curve
Forward
Frequency
60 Hz
Housing Finish
Galvanized
Duct Shape
Rectangular
Exhaust Airflow @ 0.250 in SP
841 cfm
Sensor Type
None
Noise Level @ 0.100 in SP @ 5 ft
5.5 sones
Exhaust Airflow @ 0.100 in SP
395 cfm
Motor Speed
1,050 RPM
Noise Level @ 0.125 in SP @ 5 ft
5 sones
Wattage
93 W
Blower Wheel Material
Polypropylene
Mounting Orientation
Horizontal
Includes Light Bulbs
No
Nameplate Voltage
115V AC
Maximum Noise Level
5 sones
Includes Grill
Yes
Vent Design
Ducted

Description

Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 955 cfm, Exhaust Airflow @ 0.100 in SP 395 cfm, Exhaust Airflow @ 0.000 in SP 955 cfm, Maximum Noise Level 5 sones, Noise Level @ 0.100 in SP @ 5 ft 5.5 sones, Number of Speeds 1, Overall Depth 23 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.