In-Line Ceiling Exhaust Fan, 1689 cfm cfm, 115V AC, Without Light

  • Mfr # 60KU39

  • Zoro # G502587877


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
CFM @ 0.100-In. SP
1689 cfm
Includes
Access Panel, Backdraft Damper, Mounting Brackets
Phase
1
Watts
913 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60KU39
Zoro #
G502587877
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
14 3/8 in
Housing Height
14 1/2 in
Housing Width
23 3/4 in
Inlet Height
13 1/4 in
Inlet Width
22 5/8 in
Overall Width
23 3/4 in
For Cut-Out Length
24 in
Duct Width
8 in
Duct Height
8 in
Overall Height
14 1/2 in
Overall Depth
14 3/8 in
For Cut-Out Width
14 3/4 in
Profile Width Family
Double-Wide
Profile Height Family
High

Details

Voltage
115V AC
CFM @ 0.100-In. SP
1689 cfm
Includes
Access Panel, Backdraft Damper, Mounting Brackets
Phase
1
Watts
913 W
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
5 sones
Lighted
Without Light
Heater
Without Heater
CFM @ 0.250-In. SP
1,543 cfm
Standards
AMCA, UL/cUL 507
CFM @ 0.000-In. SP
1,672 cfm
Full Load Amps
8.32 A
Motor RPM
1,625 RPM
Wheel Material
Polypropylene
Item
In-Line Ceiling Exhaust Fan
Sones @ 0.000-In. SP @ 5 Ft.
5.9 sones
Singlewide / Doublewide
Double-Wide
Sones @ 0.125-In. SP @ 5 Ft.
5.3 sones
Sones @ 0.250-In. SP @ 5 Ft.
5.4 sones
Noise Level @ 0.125 in SP @ 5 ft
5.3 sones
Housing Finish
Galvanized
Mounting Orientation
Horizontal
Maximum Airflow
1,672 cfm
Motor Speed
1,625 RPM
Fan Wattage
913 W
Discharge Direction
Horizontal/Vertical
Motor Output Power
913 W
Maximum Noise Level
6.2 sones
Blower Wheel Curve
Forward
Vent Design
Ducted
Noise Level @ 0.100 in SP @ 5 ft
5 sones
Exhaust Airflow @ 0.100 in SP
1,689 cfm
Duct Shape
Square
Includes Light Bulbs
No
Exhaust Airflow @ 0.000 in SP
1,672 cfm
Sensor Type
None
Full Load Current
8.32 A
Blower Wheel Material
Polypropylene
Noise Level @ 0.000 in SP @ 5 ft
5.9 sones
Exhaust Airflow @ 0.250 in SP
1,543 cfm
Nameplate Voltage
115V AC
Noise Level @ 0.250 in SP @ 5 ft
5.4 sones

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 1,689 cfm, Exhaust Airflow @ 0.250 in SP 1,543 cfm, Noise Level @ 0.100 in SP @ 5 ft 5 sones, Fan Wattage 913 W, Full Load Current 8.32 A, Housing Material Steel, Motor Output Power 913 W, Mounting Type Adjustable Brackets, Number of Speeds 1, Overall Depth 14 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.