Bathroom Exhaust Fan, 4 in Duct dia.

  • Mfr # SP-LP0511HL
  • Zoro # G823550987
product price: 
$
206.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Width
12 1/8 in
Overall Depth
3 1/2 in
Exhaust Airflow @ 0.250 in SP
110 cfm
Number of Speeds
Variable
Primary Light Wattage
10 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-LP0511HL
Zoro #
G823550987
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 1/8 in
Overall Depth
3 1/2 in
Overall Height
13 in
Inlet Width
5 in
Inlet Height
2 1/2 in
Grille Length
13 in
Profile Height Family
Low
Grille Width
13 in
Profile Width Family
Single-Wide
Duct Diameter
4 in

Details

Exhaust Airflow @ 0.250 in SP
110 cfm
Number of Speeds
Variable
Primary Light Wattage
10 W
Maximum Airflow
110 cfm
Includes Grill
Yes
Mounting Orientation
Horizontal
Lighted
With Light
Frequency
60 Hz
Maximum Ambient Operating Temperature
104 Degrees F
Motor Type
Electronically Commutated
Wattage
22.6 W
Includes Light Bulbs
Yes
Item
Bathroom Exhaust Fan
Light Color Temperature
Warm White
Standards
Energy Star, HVI, UL/cUL 507
Duct Shape
Round
Phase
1
Blower Wheel Material
Polypropylene
Vent Design
Ducted
Motor Speed
1,020 RPM
Exhaust Airflow @ 0.100 in SP
110 cfm
Includes
Backdraft Damper, Mounting Brackets
Exhaust Airflow @ 0.400 in SP
110 cfm
Primary Lighting Technology
LED Module
Grille Color
White
Grille Material
Poly
Housing Material
Aluminum
Discharge Direction
Horizontal and Vertical
Maximum Noise Level
3.5 sones
Nameplate Voltage
115V AC
Housing Finish
Powder Coated

Description

Bathroom Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Aluminum, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Wall, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 110 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 3.5 sones

Ratings & reviews