Bathroom Exhaust Fan, 4 in Duct dia.

  • Mfr # SP-AP0511WL-1

  • Zoro # G523550904


product price:  $296.19
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 3/8 in
Mounting Orientation
Horizontal
Includes Grill
Yes
Vent Design
Ducted
Light Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-AP0511WL-1
Zoro #
G523550904
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 3/8 in
Inlet Width
3 7/8 in
Inlet Height
3 3/4 in
Overall Height
7 3/4 in
Overall Width
12 1/8 in
Grille Width
13 in
Grille Length
13 in
Duct Diameter
4 in
Profile Height Family
Low
Profile Width Family
Single-Wide

Details

Item
Bathroom Exhaust Fan
Mounting Orientation
Horizontal
Includes Grill
Yes
Vent Design
Ducted
Light Color Temperature
Warm White
Exhaust Airflow @ 0.250 in SP
110 cfm
Duct Shape
Round
Frequency
60 Hz
Exhaust Airflow @ 0.400 in SP
110 cfm
Number of Speeds
2
Maximum Airflow
110 cfm
Blower Wheel Material
Polypropylene
Motor Speed
1,004 RPM
Standards
ETL, HVI
Lighted
With Light
Exhaust Airflow @ 0.100 in SP
110 cfm
Motor Type
Electronically Commutated
Wattage
22 W
Roomside Installation
Yes
Primary Light Wattage
10 W
Includes Light Bulbs
Yes
Primary Lighting Technology
LED Module
Includes
Backdraft Damper, Mounting Brackets
Maximum Ambient Operating Temperature
104 Degrees F
Phase
1
Maximum Noise Level
3.5 sones
Grille Material
Poly
Nameplate Voltage
115V AC
Discharge Direction
Horizontal and Vertical
Grille Color
White
Housing Material
Aluminum
Housing Finish
Powder Coated

Description

Bathroom Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder Coated, Housing Material Aluminum, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.100 in SP 110 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 3.5 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.