Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Vibrator, 13.30 A, 12VDC, DC Phase

  • Mfr # 1DYN8

  • Zoro # G3484293


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Battery Operated
Power Source
Electric - 12VDC Battery
Force Rating
437 lb.
Voltage
12VDC
Phase
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYN8
Zoro #
G3484293
UPC #
190735137178
Country of Origin
Malta

Dimensions

Overall Length
8-5/8"
Overall Width
6-1/2"
Overall Height
5-1/2"

Details

Item
Battery Operated Vibrator
Vibrator Type
Battery Operated
Power Source
Electric - 12VDC Battery
Force Rating
437 lb.
Voltage
12VDC
Phase
DC
Speed
3000 vpm
Bin Weight Capacity
4370 lb.
Application
Operating machines: Concrete pumps, Spreaders
End Bell Material
Steel
Housing Material
Aluminum
Mounting Plate
No
HP
0.22
Enclosure
IP 65
Standards
CE
Max. Temp.
104 Degrees F
Amps
13.30
Duty
Continuous
Force
Mechanically Adjustable
dBA
76
Maximum Force
437 lbf
Horsepower Rating
0.22 hp
Motor Enclosure
Totally Enclosed Nonventilated
Duty Cycle
Continuous
Weight
14.7 lb
Operating Voltage
12V DC
Maximum Vibration Speed
3,000 vpm
Voltage Type
DC
Sound Level
76 dBA
Maximum Bin Weight Capacity
4,370 lb
Full Load Current
13.30 A
Mount Plate Required
No
Maximum Operating Temperature
104 Degrees F

Description

Battery Operated Vibrator, Duty Cycle Continuous, Maximum Force 437 lbf, Voltage Type DC, Phase DC, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 12V DC, Maximum Bin Weight Capacity 4,370 lb, Full Load Current 13.30 A, Overall Length 8.25 in, Overall Width 6.5 in, Overall Height 5.5 in, Standards CE Certified, Weight 14.7 lb, Horsepower Rating 0.22 hp, Application Operating machines: Concrete pumps, Spreaders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.