Zoro Homepage

B/D Blower, 20 In, Less Drive Pkg

  • Mfr # 5UDU4

  • Zoro # G2428684


product price: $1,760.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UDU4
Zoro #
G2428684
UPC #
190735351352
Country of Origin
China

Dimensions

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Inlet Dia. (In.)
16 1/2 in
Outlet Height (In.)
24 3/4 in
Outlet Width (In.)
24 3/4 in
Width (In.)
36 3/4 in
Height (In.)
38 in
Depth (In.)
32 3/4 in
Shaft Dia. (In.)
1- 7/16
Overall Width
36 3/4 in
Overall Height
32 3/4 in
Outlet Height
24 3/4 in
Overall Depth
32 3/4 in
Outlet Width
24 3/4 in
Wheel Diameter
19 3/4 in
Wheel Bore Diameter
1 3/8 in
Inlet Diameter
16 1/2 in
Housing Width
24.8 in
Shaft Diameter
1 7/16 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
32.7 in
Housing Height
38 in
Wheel Width
20 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Type
Less Drive Package
Bearing Type
Pillow Block Ball
Motor HP Range
1 to 25
Speed Controllable
No
Wheel Type
Forward-Curved
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Drive Type
Belt Drive
Includes
Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
Features
High Volume, Low-Velocity Blower Meets Full Class 1 Performance
Includes Motor
No
Maximum Airflow
18,850 cfm
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Mount Type
Multiposition
Hazardous Location Application
No
Maximum Fan Speed
850 RPM
Number of Discharge Positions
4
Flange Type
Non-Flanged
For High-Static Pressure Applications
Yes
Housing Material Finish
Galvanized
Maximum Inlet Air Temperature
150 Degrees F
Maximum Motor Horsepower
25 hp
For Air Type
General/Clean
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Maximum Static Pressure
2 in wc
Wheel Material Finish
Galvanized
Housing Material Gauge
1.5 mm
Resistance Properties
Corrosion Resistant
Minimum Motor Horsepower
1 hp
Minimum Airflow
2,050 cfm
Includes Drive Package
No
Housing Color
Silver
Minimum Fan Speed
310 RPM
Assembly
Unassembled
Chemical Resistant
No
Housing Material Grade
DC51
For Location
Indoor
Sound Level
Not Rated
AMCA Fan Class
Not Rated
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
2
Mounting Orientation
Multiposition
Outlet Shape
Rectangular
Includes Mounting Hardware
Yes
Market
Commercial, Residential
Minimum Ambient Temperature
-4 Degrees F
Corrosion Resistant
Yes

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 19 3/4 in, Minimum Airflow 2,050 cfm, Maximum Airflow 18,850 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 7/16 in, Bearing Type Pillow Block Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 20 in, Number of Inlets 2, Inlet Diameter 16 1/2 in, Outlet Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.