Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH43

  • Zoro # G2745102


product price: $11,005.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
15 hp
Blower RPM
1,130 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH43
Zoro #
G2745102
UPC #
00194484309497
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Dimension H (In.)
20 5/8 in
Dimension J (In.)
10 3/16 in
Dimension E (In.)
22 1/2 in
Dimension X (In.)
28 in
Dimension S (In.)
37 5/16 in
Housing Length (In.)
44 7/16 in
Dimension B (In.)
7/8 in
Housing Height (In.)
46 1/8 in
Dimension D (In.)
13 3/4 in
Dimension G (In.)
18 5/16 in
Dimension R (In.)
24 3/4 in
Discharge Width (In.)
13 3/4 in
Dimension A (In.)
27 in
Dimension M (In.)
37 in
Inlet Dia. (In.)
17 1/4 in
Dimension L (In.)
21 3/8 in
Shaft Dia. (In.)
1 15/16 in
Dimension P (In.)
17 1/4 in
Dimension T (In.)
31 in
Housing Width (In.)
13 3/4 in
Wheel Width (In.)
10 15/16 in
Dimension N (In.)
11 1/16 in
Discharge Height (In.)
17 in
Dimension Q (In.)
17 7/8 in
Dimension F (In.)
24 3/4 in
Dimension V (In.)
11/16 in
Dimension C (In.)
17 in
Dimension K (In.)
23 1/16 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
13 3/4 in
Overall Depth
44 7/16 in
Housing Width
13 3/4 in
Wheel Width
10 15/16 in
Housing Height
46 1/8 in
Housing Depth
44 7/16 in
Overall Width
42 1/8 in
Outlet Height
17 in
Wheel Diameter
29 5/8 in
Inlet Diameter
17 1/4 in
Shaft Diameter
1 15/16 in
Overall Height
46 1/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Blower RPM
1,130 RPM
Motor Frame
254T
CFM @ 5.000-In. SP
5123
Motor Type
3-Phase
Includes
2L421, 3AXF2, 4GZC4, 602B, 942B, SDS158, SK11516
Motor RPM
1,760 RPM
Bearing Type
Ball
Housing Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Wheel Material
Steel
Rotation
CW
Full Load Amps
38.8-35.1/17.5
Motor Enclosure
Open Dripproof
Hz
60
Stock No.
3AXF2
dBA @ 5 Feet
88 dBA
Max. Ambient Temp. (F)
104 Degrees F
Max. Blower RPM
1,933 RPM
Motor Insulation
Class F
CFM @ 4.000-In. SP
6131
Max. Inlet Temp. (Deg. F)
250 Degrees F
Phase
3
Includes Drive Package
Yes
Motor Horsepower
15 hp
Sound Level
88 dBA @ 5 ft
For Air Type
Dirty and Dusty
Flange Type
Non-Flanged
Motor Duty Class
Continuous
Maximum Static Pressure
5 in wc
Maximum Fan Speed
1,933 RPM
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Baked Enamel
Airflow @ 5.000 in SP
5,123 cfm
Maximum Inlet Air Temperature
250 Degrees F
Outlet Shape
Rectangular
Nameplate Voltage
230/460V AC
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 4.000 in SP
6,131 cfm
Wheel Type
Radial
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Housing Color
Gray
Number of Inlets
1
Discharge Position
Bottom Horizontal
Frequency
60 Hz
Market
Industrial
Assembly
Unassembled
Number of Speeds
1
Current
36.4/18.2 A
Motor Frame Designation
254T
Number of Discharge Positions
8
Motor Insulation Class
F
Includes Motor
Yes
Motor Speed
1,770 RPM
Drive Type
Belt Drive
Minimum Fan Speed
1,130 RPM
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 6,131 cfm, Airflow @ 5.000 in SP 5,123 cfm, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.