Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH45

  • Zoro # G2053633


product price: $11,000.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
15 hp
Dimension J (In.)
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH45
Zoro #
G2053633
UPC #
00194484309510
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Dimension J (In.)
10 3/16 in
Dimension H (In.)
20 5/8 in
Dimension R (In.)
24 3/4 in
Dimension G (In.)
18 5/16 in
Dimension P (In.)
17 1/4 in
Inlet Dia. (In.)
17 1/4 in
Dimension D (In.)
13 3/4 in
Shaft Dia. (In.)
1 15/16 in
Dimension X (In.)
28 in
Dimension K (In.)
23 1/16 in
Dimension N (In.)
11 1/16 in
Dimension F (In.)
24 3/4 in
Housing Width (In.)
13 3/4 in
Discharge Width (In.)
13 3/4 in
Dimension C (In.)
17 in
Dimension T (In.)
31 in
Wheel Width (In.)
10 15/16 in
Dimension Q (In.)
17 7/8 in
Dimension B (In.)
7/8 in
Discharge Height (In.)
17 in
Dimension S (In.)
37 5/16 in
Housing Length (In.)
44 7/16 in
Dimension M (In.)
37 in
Housing Height (In.)
46 1/8 in
Dimension L (In.)
21 3/8 in
Dimension A (In.)
27 in
Dimension E (In.)
22 1/2 in
Dimension V (In.)
11/16 in
Outlet Height
17 in
Housing Height
46 1/8 in
Overall Height
46 1/8 in
Outlet Width
13 3/4 in
Overall Depth
44 7/16 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
44 7/16 in
Housing Width
13 3/4 in
Shaft Diameter
1 15/16 in
Overall Width
42 1/8 in
Wheel Diameter
29 5/8 in
Wheel Width
10 15/16 in
Inlet Diameter
17 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Max. Ambient Temp. (F)
104 Degrees F
Includes
2L418, 3AXF2, 4GZC4, 602B, 802B, SDS158, SK11516
Motor RPM
1,760 RPM
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 4.000-In. SP
#
Housing Finish
Gray Baked Polyester Epoxy
Rotation
CW
Max. Blower RPM
1,933 RPM
Wheel Material
Steel
CFM @ 6.000-In. SP
6762
Motor Type
3-Phase
Stock No.
3AXF2
Motor Insulation
Class F
Phase
3
Full Load Amps
38.8-35.1/17.5
CFM @ 8.000-In. SP
4760
Hz
60
CFM @ 7.000-In. SP
5894
Motor Enclosure
Open Dripproof
dBA @ 5 Feet
89 dBA
Blower RPM
1,325 RPM
Bearing Type
Ball
Motor Frame
254T
CFM @ 5.000-In. SP
7612
Housing Material
Steel
Housing Color
Gray
Includes Drive Package
Yes
Standards
CE Compliant, CSA Certified, UL Listed
Flange Type
Non-Flanged
Motor Horsepower
15 hp
Motor Speed
1,770 RPM
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Assembly
Unassembled
Number of Inlets
1
Motor Insulation Class
F
Sound Level
89 dBA @ 5 ft
Maximum Fan Speed
1,933 RPM
Discharge Position
Bottom Horizontal
Airflow @ 8.000 in SP
4,760 cfm
Frequency
60 Hz
Number of Discharge Positions
8
Market
Industrial
Motor Duty Class
Continuous
Current
36.4/18.2 A
Housing Material Finish
Baked Enamel
Maximum Inlet Air Temperature
250 Degrees F
Nameplate Voltage
230/460V AC
Wheel Type
Radial
Airflow @ 5.000 in SP
7,612 cfm
Includes Motor
Yes
Drive Type
Belt Drive
Motor Frame Designation
254T
Outlet Shape
Rectangular
For Air Type
Dirty and Dusty
Airflow @ 7.000 in SP
5,894 cfm
Maximum Ambient Temperature
104 Degrees F
Minimum Fan Speed
1,325 RPM
Number of Speeds
1
Maximum Static Pressure
8 in wc
Airflow @ 6.000 in SP
6,762 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.