Zoro Homepage

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH49

  • Zoro # G2246386


product price: $11,230.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
20 hp
Motor RPM
1,755 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH49
Zoro #
G2246386
UPC #
00194484309558
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Inlet Dia. (In.)
17 1/4 in
Dimension S (In.)
37 5/16 in
Dimension P (In.)
17 1/4 in
Dimension N (In.)
11 1/16 in
Dimension V (In.)
11/16 in
Dimension H (In.)
20 5/8 in
Dimension M (In.)
37 in
Dimension J (In.)
10 3/16 in
Dimension C (In.)
17 in
Wheel Width (In.)
10 15/16 in
Dimension A (In.)
27 in
Discharge Width (In.)
13 3/4 in
Discharge Height (In.)
17 in
Shaft Dia. (In.)
1 15/16 in
Dimension D (In.)
13 3/4 in
Dimension Q (In.)
17 7/8 in
Dimension K (In.)
23 1/16 in
Housing Height (In.)
46 1/8 in
Dimension T (In.)
31 in
Dimension X (In.)
28 in
Dimension E (In.)
22 1/2 in
Housing Width (In.)
13 3/4 in
Housing Length (In.)
44 7/16 in
Dimension R (In.)
24 3/4 in
Dimension L (In.)
21 3/8 in
Dimension B (In.)
7/8 in
Dimension F (In.)
24 3/4 in
Dimension G (In.)
18 5/16 in
Housing Depth
44 7/16 in
Wheel Diameter
29 5/8 in
Outlet Height
17 in
Overall Depth
44 7/16 in
Inlet Diameter
17 1/4 in
Overall Height
46 1/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
13 3/4 in
Outlet Width
13 3/4 in
Overall Width
42 1/8 in
Housing Height
46 1/8 in
Wheel Width
10 15/16 in
Shaft Diameter
1 15/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
Motor RPM
1,755 RPM
Phase
3
CFM @ 7.000-In. SP
7582
dBA @ 5 Feet
91 dBA
Stock No.
3AXF2
CFM @ 4.000-In. SP
#
Max. Ambient Temp. (F)
104 Degrees F
Motor Insulation
Class F
CFM @ 8.000-In. SP
6800
Housing Material
Steel
Includes
3AXF2, 4GZC7, 5V902, 6A130, 742B, SK11116, SK178
Bearing Type
Ball
Motor Enclosure
Open Dripproof
Rotation
CW
Full Load Amps
51.7-46.8/23.4
Motor Frame
256T
Housing Finish
Gray Baked Polyester Epoxy
Max. Blower RPM
1,933 RPM
CFM @ 9.000-In. SP
5956
Motor Type
3-Phase
Wheel Material
Steel
Hz
60
CFM @ 6.000-In. SP
8353
CFM @ 5.000-In. SP
#
Max. Inlet Temp. (Deg. F)
250 Degrees F
Blower RPM
1,453 RPM
Flange Type
Non-Flanged
Airflow @ 9.000 in SP
5,956 cfm
Assembly
Unassembled
Standards
CE Compliant, CSA Certified, UL Listed
For Air Type
Dirty and Dusty
Motor Frame Designation
256T
Number of Discharge Positions
8
Airflow @ 7.000 in SP
7,582 cfm
Housing Color
Gray
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
1
Current
48.5/24.3 A
Nameplate Voltage
230/460V AC
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Maximum Fan Speed
1,933 RPM
Airflow @ 8.000 in SP
6,800 cfm
Wheel Type
Radial
Sound Level
91 dBA @ 5 ft
Motor Horsepower
20 hp
Motor Speed
1,770 RPM
Airflow @ 6.000 in SP
8,353 cfm
Market
Industrial
Maximum Static Pressure
9 in wc
Number of Speeds
1
Maximum Inlet Air Temperature
250 Degrees F
Includes Drive Package
Yes
Frequency
60 Hz
Motor Insulation Class
F
Outlet Shape
Rectangular
Discharge Position
Bottom Horizontal
Housing Material Finish
Baked Enamel
Drive Type
Belt Drive
Includes Motor
Yes
Motor Duty Class
Continuous
Minimum Fan Speed
1,453 RPM
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.