Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH51

  • Zoro # G3375303


product price: $12,750.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
25 hp
Dimension F (In.)
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH51
Zoro #
G3375303
UPC #
00194484309572
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Dimension F (In.)
24 3/4 in
Discharge Width (In.)
13 3/4 in
Wheel Width (In.)
10 15/16 in
Dimension S (In.)
37 5/16 in
Dimension Q (In.)
17 7/8 in
Inlet Dia. (In.)
17 1/4 in
Dimension J (In.)
10 3/16 in
Dimension N (In.)
11 1/16 in
Dimension X (In.)
28 in
Dimension L (In.)
21 3/8 in
Dimension H (In.)
20 5/8 in
Shaft Dia. (In.)
1 15/16 in
Dimension P (In.)
17 1/4 in
Housing Width (In.)
13 3/4 in
Housing Height (In.)
46 1/8 in
Dimension K (In.)
23 1/16 in
Dimension M (In.)
37 in
Dimension B (In.)
7/8 in
Dimension D (In.)
13 3/4 in
Dimension G (In.)
18 5/16 in
Dimension T (In.)
31 in
Dimension R (In.)
24 3/4 in
Dimension A (In.)
27 in
Housing Length (In.)
44 7/16 in
Dimension C (In.)
17 in
Discharge Height (In.)
17 in
Dimension V (In.)
11/16 in
Dimension E (In.)
22 1/2 in
Overall Width
42 1/8 in
Shaft Diameter
1 15/16 in
Inlet Diameter
17 1/4 in
Overall Depth
44 7/16 in
Wheel Diameter
29 5/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
10 15/16 in
Overall Height
46 1/8 in
Outlet Height
17 in
Outlet Width
13 3/4 in
Housing Width
13 3/4 in
Housing Depth
44 7/16 in
Housing Height
46 1/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
25 hp
Stock No.
3AXF2
Housing Material
Steel
Hz
60
Motor Enclosure
Open Dripproof
Motor Frame
284T
Housing Finish
Gray Baked Polyester Epoxy
Phase
3
CFM @ 6.000-In. SP
7483
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 8.000-In. SP
5802
Blower RPM
1,382 RPM
Max. Blower RPM
1,933 RPM
Motor Insulation
Class F
CFM @ 5.000-In. SP
8298
Wheel Material
Steel
Motor RPM
1,440 RPM
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 7.000-In. SP
6665
Motor Type
3-Phase
CFM @ 4.000-In. SP
9114
Rotation
CW
dBA @ 5 Feet
92 dBA
Full Load Amps
65.5-59.3/29.6
Includes
284TTDC6026, 3AXF2, 5V902, 6L274, 703B, SK11116, SK178
Drive Type
Belt Drive
Housing Material Finish
Baked Enamel
Airflow @ 6.000 in SP
7,483 cfm
Airflow @ 8.000 in SP
5,802 cfm
Maximum Ambient Temperature
104 Degrees F
Housing Color
Gray
Flange Type
Non-Flanged
Assembly
Unassembled
Airflow @ 4.000 in SP
9,114 cfm
Motor Speed
1,775 RPM
Outlet Shape
Rectangular
Includes Drive Package
Yes
Current
62.5/31.0 A
Airflow @ 5.000 in SP
8,298 cfm
For Air Type
Dirty and Dusty
Frequency
60 Hz
Market
Industrial
Maximum Fan Speed
1,933 RPM
Motor Insulation Class
F
Number of Inlets
1
Sound Level
92 dBA @ 5 ft
Motor Duty Class
Continuous
Minimum Fan Speed
1,382 RPM
Maximum Inlet Air Temperature
250 Degrees F
Includes Motor
Yes
Airflow @ 7.000 in SP
6,665 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Number of Speeds
1
Nameplate Voltage
230/460V AC
Number of Discharge Positions
8
Wheel Type
Radial
Motor Horsepower
25 hp
Motor Frame Designation
284T
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Static Pressure
8 in wc
Discharge Position
Bottom Horizontal
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 9,114 cfm, Airflow @ 5.000 in SP 8,298 cfm, Airflow @ 6.000 in SP 7,483 cfm, Airflow @ 7.000 in SP 6,665 cfm, Airflow @ 8.000 in SP 5,802 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.