Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH55

  • Zoro # G2630144


product price: $11,588.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
30 hp
Dimension F (In.)
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH55
Zoro #
G2630144
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Dimension F (In.)
24 3/4 in
Dimension R (In.)
24 3/4 in
Dimension H (In.)
20 5/8 in
Dimension P (In.)
17 1/4 in
Dimension L (In.)
21 3/8 in
Dimension T (In.)
31 in
Discharge Width (In.)
13 3/4 in
Inlet Dia. (In.)
17 1/4 in
Shaft Dia. (In.)
1 15/16 in
Dimension Q (In.)
17 7/8 in
Dimension D (In.)
13 3/4 in
Dimension N (In.)
11 1/16 in
Dimension G (In.)
18 5/16 in
Wheel Width (In.)
10 15/16 in
Dimension C (In.)
17 in
Dimension X (In.)
28 in
Discharge Height (In.)
17 in
Dimension K (In.)
23 1/16 in
Dimension J (In.)
10 3/16 in
Housing Width (In.)
13 3/4 in
Dimension S (In.)
37 5/16 in
Housing Length (In.)
44 7/16 in
Dimension V (In.)
11/16 in
Dimension M (In.)
37 in
Dimension A (In.)
27 in
Dimension B (In.)
7/8 in
Dimension E (In.)
22 1/2 in
Housing Height (In.)
46 1/8 in
Wheel Width
10 15/16 in
Inlet Diameter
17 1/4 in
Housing Height
46 1/8 in
Overall Depth
44 7/16 in
Housing Width
13 3/4 in
Outlet Height
17 in
Housing Depth
44 7/16 in
Wheel Diameter
29 5/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
13 3/4 in
Overall Width
42 1/8 in
Overall Height
46 1/8 in
Shaft Diameter
1 15/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
30 hp
Rotation
CW
Motor Insulation
Class F
dBA @ 5 Feet
94 dBA
CFM @ 9.000-In. SP
6407
Full Load Amps
77.7-70.3/35.1
CFM @ 7.000-In. SP
7960
Max. Blower RPM
1,933 RPM
Includes
03018OT3E286T, 2L416, 3AXF2, 623B, 743B, SD178, SK11516
Hz
60
Phase
3
CFM @ 10.00-In. SP
5365
Wheel Material
Steel
Motor Type
3-Phase
Motor Frame
286T
CFM @ 4.000-In. SP
10,243
Bearing Type
Ball
Housing Finish
Gray Baked Polyester Epoxy
Motor Enclosure
Open Dripproof
Blower RPM
1,483 RPM
Max. Ambient Temp. (F)
104 Degrees F
Stock No.
3AXF2
Housing Material
Steel
Motor RPM
1,765 RPM
CFM @ 6.000-In. SP
8719
CFM @ 8.000-In. SP
7198
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 5.000-In. SP
9480
Airflow @ 9.000 in SP
6,407 cfm
Maximum Inlet Air Temperature
250 Degrees F
Market
Industrial
Current
69.8/34.9 A
Housing Material Finish
Baked Enamel
Nameplate Voltage
230/460V AC
Number of Inlets
1
Motor Frame Designation
286T
Wheel Type
Radial
Outlet Shape
Rectangular
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Maximum Fan Speed
1,933 RPM
Motor Speed
1,770 RPM
Airflow @ 4.000 in SP
10,243 cfm
Maximum Static Pressure
10 in wc
Minimum Fan Speed
1,483 RPM
Number of Speeds
1
Number of Discharge Positions
8
Airflow @ 1.000 in SP
5,365 cfm
Assembly
Unassembled
Housing Color
Gray
Motor Horsepower
30 hp
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
For Air Type
Dirty and Dusty
Motor Duty Class
Continuous
Drive Type
Belt Drive
Airflow @ 5.000 in SP
9,480 cfm
Airflow @ 6.000 in SP
8,719 cfm
Sound Level
94 dBA @ 5 ft
Flange Type
Non-Flanged
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Includes Motor
Yes
Airflow @ 7.000 in SP
7,960 cfm
Airflow @ 8.000 in SP
7,198 cfm
Discharge Position
Bottom Horizontal
Motor Insulation Class
F
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 1.000 in SP 5,365 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 10,243 cfm, Airflow @ 5.000 in SP 9,480 cfm, Airflow @ 6.000 in SP 8,719 cfm, Airflow @ 7.000 in SP 7,960 cfm, Airflow @ 8.000 in SP 7,198 cfm, Airflow @ 9.000 in SP 6,407 cfm, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.