Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH57

  • Zoro # G0656941


product price: $11,581.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
30 hp
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH57
Zoro #
G0656941
UPC #
00194484309619
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Housing Width (In.)
13 3/4 in
Dimension A (In.)
27 in
Dimension C (In.)
17 in
Dimension D (In.)
13 3/4 in
Dimension V (In.)
11/16 in
Dimension E (In.)
22 1/2 in
Dimension T (In.)
31 in
Dimension K (In.)
23 1/16 in
Dimension J (In.)
10 3/16 in
Wheel Width (In.)
10 15/16 in
Dimension L (In.)
21 3/8 in
Dimension X (In.)
28 in
Discharge Width (In.)
13 3/4 in
Dimension R (In.)
24 3/4 in
Dimension H (In.)
20 5/8 in
Housing Length (In.)
44 7/16 in
Dimension G (In.)
18 5/16 in
Dimension F (In.)
24 3/4 in
Discharge Height (In.)
17 in
Inlet Dia. (In.)
17 1/4 in
Dimension S (In.)
37 5/16 in
Dimension B (In.)
7/8 in
Dimension N (In.)
11 1/16 in
Shaft Dia. (In.)
1 15/16 in
Dimension P (In.)
17 1/4 in
Dimension M (In.)
37 in
Housing Height (In.)
46 1/8 in
Dimension Q (In.)
17 7/8 in
Wheel Diameter
29 5/8 in
Outlet Height
17 in
Housing Depth
44 7/16 in
Housing Height
46 1/8 in
Overall Height
46 1/8 in
Outlet Width
13 3/4 in
Overall Width
42 1/8 in
Overall Depth
44 7/16 in
Inlet Diameter
17 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
10 15/16 in
Housing Width
13 3/4 in
Shaft Diameter
1 15/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
30 hp
Rotation
CW
Full Load Amps
77.7-70.3/35.1
Motor Type
3-Phase
CFM @ 12.00-In. SP
7391
Motor Enclosure
Open Dripproof
Hz
60
Wheel Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Blower RPM
1,712 RPM
Stock No.
3AXF2
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 5.000-In. SP
#
CFM @ 13.00-In. SP
6574
Housing Material
Steel
Motor RPM
1,765 RPM
CFM @ 11.00-In. SP
8083
Max. Blower RPM
1,933 RPM
Motor Frame
286T
CFM @ 8.000-In. SP
#
dBA @ 5 Feet
95 dBA
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 10.00-In. SP
8746
Bearing Type
Ball
CFM @ 6.000-In. SP
#
Includes
03018OT3E286T, 2L415, 3AXF2, 643B, 663B, SD11516, SD178
CFM @ 4.000-In. SP
#
CFM @ 7.000-In. SP
#
CFM @ 9.000-In. SP
#
Phase
3
Motor Insulation
Class F
Includes Motor
Yes
Includes Drive Package
Yes
Airflow @ 12.00 in SP
7,391 cfm
Motor Speed
1,770 RPM
Sound Level
95 dBA @ 5 ft
Flange Type
Non-Flanged
Airflow @ 10.00 in SP
8,746 cfm
Wheel Type
Radial
Drive Type
Belt Drive
Discharge Position
Bottom Horizontal
Minimum Fan Speed
1,712 RPM
Motor Duty Class
Continuous
Airflow @ 13.00 in SP
6,574 cfm
Market
Industrial
Current
69.8/34.9 A
Number of Inlets
1
Motor Frame Designation
286T
Number of Discharge Positions
8
Maximum Inlet Air Temperature
250 Degrees F
Frequency
60 Hz
Motor Insulation Class
F
Maximum Static Pressure
13 in wc
Housing Material Finish
Baked Enamel
For Air Type
Dirty and Dusty
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Standards
CSA Certified, UL Listed
Motor Horsepower
30 hp
Outlet Shape
Rectangular
Nameplate Voltage
230/460V AC
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Number of Speeds
1
Maximum Fan Speed
1,933 RPM
Airflow @ 11.00 in SP
8,083 cfm
Housing Color
Gray
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.