Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH59

  • Zoro # G1256613


product price: $11,290.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
40 hp
Motor RPM
1,775 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH59
Zoro #
G1256613
UPC #
00194484309626
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Dimension Q (In.)
17 7/8 in
Dimension M (In.)
37 in
Dimension J (In.)
10 3/16 in
Dimension N (In.)
11 1/16 in
Dimension D (In.)
13 3/4 in
Dimension E (In.)
22 1/2 in
Dimension S (In.)
37 5/16 in
Dimension R (In.)
24 3/4 in
Dimension C (In.)
17 in
Dimension A (In.)
27 in
Dimension L (In.)
21 3/8 in
Housing Length (In.)
44 7/16 in
Dimension V (In.)
11/16 in
Dimension H (In.)
20 5/8 in
Dimension P (In.)
17 1/4 in
Housing Height (In.)
46 1/8 in
Discharge Height (In.)
17 in
Dimension X (In.)
28 in
Wheel Width (In.)
10 15/16 in
Dimension K (In.)
23 1/16 in
Discharge Width (In.)
13 3/4 in
Shaft Dia. (In.)
1 15/16 in
Dimension F (In.)
24 3/4 in
Dimension B (In.)
7/8 in
Housing Width (In.)
13 3/4 in
Dimension G (In.)
18 5/16 in
Dimension T (In.)
31 in
Inlet Dia. (In.)
17 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
17 in
Overall Depth
44 7/16 in
Overall Height
46 1/8 in
Housing Depth
44 7/16 in
Housing Width
13 3/4 in
Shaft Diameter
1 15/16 in
Wheel Diameter
29 5/8 in
Wheel Width
10 15/16 in
Inlet Diameter
17 1/4 in
Overall Width
42 1/8 in
Outlet Width
13 3/4 in
Housing Height
46 1/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
40 hp
Motor RPM
1,775 RPM
Motor Frame
324T
Blower RPM
1,696 RPM
Motor Insulation
Class F
CFM @ 6.000-In. SP
11,200
CFM @ 5.000-In. SP
11,870
Housing Material
Steel
CFM @ 12.00-In. SP
7156
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 10.00-In. SP
8541
dBA @ 5 Feet
95 dBA
Bearing Type
Ball
CFM @ 4.000-In. SP
12,543
Full Load Amps
109.0-98.8/49.4
CFM @ 9.000-In. SP
9205
Housing Finish
Gray Baked Polyester Epoxy
Motor Enclosure
Open Dripproof
CFM @ 13.00-In. SP
6242
Phase
3
Wheel Material
Steel
Rotation
CW
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 11.00-In. SP
7867
Motor Type
3-Phase
CFM @ 8.000-In. SP
9870
Hz
60
Max. Blower RPM
1,933 RPM
Includes
04018OT3E324T, 2L421, 3AXF2, 5V902, 863B, SK11116, SK218
Stock No.
3AXF2
CFM @ 7.000-In. SP
10,534
Airflow @ 12.00 in SP
7,156 cfm
Sound Level
95 dBA @ 5 ft
Minimum Fan Speed
1,696 RPM
Current
95.2/47.6 A
Airflow @ 1.000 in SP
8,541 cfm
Includes Drive Package
Yes
Assembly
Unassembled
Airflow @ 8.000 in SP
9,870 cfm
Drive Type
Belt Drive
Airflow @ 5.000 in SP
11,870 cfm
Airflow @ 10.00 in SP
8,541 cfm
Number of Speeds
1
Airflow @ 7.000 in SP
10,534 cfm
For Air Type
Dirty and Dusty
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Motor Duty Class
Continuous
Housing Color
Gray
Airflow @ 4.000 in SP
12,543 cfm
Frequency
60 Hz
Maximum Inlet Air Temperature
250 Degrees F
Motor Horsepower
40 hp
Maximum Fan Speed
1,933 RPM
Airflow @ 11.00 in SP
7,867 cfm
Number of Discharge Positions
8
Motor Insulation Class
F
Includes Motor
Yes
Market
Industrial
Nameplate Voltage
230/460V AC
Motor Frame Designation
324T
Motor Speed
1,775 RPM
Flange Type
Non-Flanged
Discharge Position
Bottom Horizontal
Housing Material Finish
Baked Enamel
Airflow @ 13.00 in SP
6,242 cfm
Airflow @ 6.000 in SP
11,200 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
1
Maximum Static Pressure
13 in wc
Airflow @ 9.000 in SP
9,205 cfm
Wheel Type
Radial
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 1.000 in SP 8,541 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 12,543 cfm, Airflow @ 5.000 in SP 11,870 cfm, Airflow @ 6.000 in SP 11,200 cfm, Airflow @ 7.000 in SP 10,534 cfm, Airflow @ 8.000 in SP 9,870 cfm, Airflow @ 9.000 in SP 9,205 cfm, Airflow @ 10.00 in SP 8,541 cfm, Airflow @ 11.00 in SP 7,867 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.