Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH61

  • Zoro # G0430805


product price: $11,260.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
29 5/8 in
Voltage
230/460
Motor HP
40 hp
Housing Width (In.)
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH61
Zoro #
G0430805
UPC #
00194484309633
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
29 5/8 in
Housing Width (In.)
13 3/4 in
Dimension P (In.)
17 1/4 in
Dimension Q (In.)
17 7/8 in
Dimension L (In.)
21 3/8 in
Inlet Dia. (In.)
17 1/4 in
Housing Length (In.)
44 7/16 in
Shaft Dia. (In.)
1 15/16 in
Dimension B (In.)
7/8 in
Dimension K (In.)
23 1/16 in
Wheel Width (In.)
10 15/16 in
Dimension A (In.)
27 in
Housing Height (In.)
46 1/8 in
Dimension X (In.)
28 in
Dimension C (In.)
17 in
Dimension E (In.)
22 1/2 in
Dimension G (In.)
18 5/16 in
Discharge Width (In.)
13 3/4 in
Dimension T (In.)
31 in
Dimension S (In.)
37 5/16 in
Dimension N (In.)
11 1/16 in
Dimension H (In.)
20 5/8 in
Dimension D (In.)
13 3/4 in
Dimension R (In.)
24 3/4 in
Dimension M (In.)
37 in
Dimension J (In.)
10 3/16 in
Dimension F (In.)
24 3/4 in
Dimension V (In.)
11/16 in
Discharge Height (In.)
17 in
Housing Height
46 1/8 in
Overall Height
46 1/8 in
Housing Depth
44 7/16 in
Outlet Height
17 in
Wheel Diameter
29 5/8 in
Overall Depth
44 7/16 in
Outlet Width
13 3/4 in
Inlet Diameter
17 1/4 in
Wheel Width
10 15/16 in
Shaft Diameter
1 15/16 in
Overall Width
42 1/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
13 3/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
40 hp
Bearing Type
Ball
CFM @ 7.000-In. SP
#
Motor Insulation
Class F
Rotation
CW
Wheel Material
Steel
Hz
60
Motor Enclosure
Open Dripproof
CFM @ 6.000-In. SP
#
CFM @ 13.00-In. SP
8380
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Type
3-Phase
dBA @ 5 Feet
96 dBA
Max. Ambient Temp. (F)
104 Degrees F
Motor Frame
324T
Max. Blower RPM
1,933 RPM
CFM @ 10.00-In. SP
#
CFM @ 5.000-In. SP
#
Blower RPM
1,831 RPM
CFM @ 11.00-In. SP
9624
Housing Finish
Gray Baked Polyester Epoxy
Motor RPM
1,775 RPM
Includes
04018OT3E324T, 2L413, 3AXF2, 5V634, 624B, SD11516, SK218
Phase
3
CFM @ 4.000-In. SP
#
Full Load Amps
109.0-98.8/49.4
CFM @ 9.000-In. SP
#
CFM @ 12.00-In. SP
9007
Stock No.
3AXF2
CFM @ 8.000-In. SP
#
Housing Material
Steel
Frequency
60 Hz
Maximum Fan Speed
1,933 RPM
Sound Level
96 dBA @ 5 ft
Discharge Position
Bottom Horizontal
Nameplate Voltage
230/460V AC
Motor Horsepower
40 hp
Market
Industrial
For Air Type
Dirty and Dusty
Includes Motor
Yes
Wheel Type
Radial
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 12.00 in SP
9,007 cfm
Assembly
Unassembled
Flange Type
Non-Flanged
Number of Discharge Positions
8
Motor Frame Designation
324T
Housing Color
Gray
Standards
CE Compliant, CSA Certified, UL Listed
Housing Material Finish
Baked Enamel
Minimum Fan Speed
1,831 RPM
Motor Speed
1,775 RPM
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Airflow @ 11.00 in SP
9,624 cfm
Includes Drive Package
Yes
Airflow @ 13.00 in SP
8,380 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Current
95.2/47.6 A
Maximum Static Pressure
13 in wc
Motor Insulation Class
F
Number of Inlets
1
Number of Speeds
1
Drive Type
Belt Drive
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 29 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.