Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH64

  • Zoro # G0280682


product price: $10,691.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
15 hp
Dimension H (In.)
22 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH64
Zoro #
G0280682
UPC #
00194484309657
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension H (In.)
22 7/8 in
Dimension B (In.)
7/8 in
Dimension R (In.)
28 1/2 in
Housing Height (In.)
51 1/4 in
Dimension D (In.)
15 3/8 in
Housing Length (In.)
49 1/16 in
Discharge Height (In.)
19 in
Discharge Width (In.)
15 3/8 in
Inlet Dia. (In.)
19 1/4 in
Dimension N (In.)
11 3/16 in
Dimension S (In.)
41 5/8 in
Dimension L (In.)
23 3/8 in
Dimension T (In.)
35 1/2 in
Dimension F (In.)
26 3/4 in
Dimension P (In.)
19 1/4 in
Dimension J (In.)
11 1/2 in
Dimension A (In.)
29 in
Wheel Width (In.)
12 5/16 in
Dimension Q (In.)
20 1/2 in
Shaft Dia. (In.)
2 3/16 in
Dimension X (In.)
31 in
Housing Width (In.)
15 3/8 in
Dimension C (In.)
19 in
Dimension E (In.)
24 1/2 in
Dimension G (In.)
20 5/16 in
Dimension V (In.)
11/16 in
Dimension M (In.)
41 3/8 in
Dimension K (In.)
25 11/16 in
Housing Height
51 1/4 in
Outlet Width
15 3/8 in
Shaft Diameter
2 3/16 in
Overall Height
51 1/4 in
Housing Width
15 3/8 in
Wheel Diameter
33 in
Wheel Width
12 1/4 in
Housing Depth
49 1/16 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
19 in
Overall Depth
49 1/16 in
Inlet Diameter
19 1/4 in
Overall Width
46 3/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
Max. Blower RPM
1,736 RPM
Includes
2L422, 2MXV7, 3AXF3, 502B, 862B, SDS158, SK2316
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Rotation
CW
Housing Finish
Gray Baked Polyester Epoxy
Max. Inlet Temp. (Deg. F)
250 Degrees F
Wheel Material
Steel
Housing Material
Steel
Blower RPM
1,032 RPM
Bearing Type
Ball
Motor Frame
254T
CFM @ 4.000-In. SP
8020
Hz
60
dBA @ 5 Feet
89 dBA
Stock No.
3AXF3
Motor RPM
1,765 RPM
CFM @ 6.000-In. SP
5319
Full Load Amps
38.1-34.5/17.3
Motor Insulation
Class F
CFM @ 5.000-In. SP
6798
Housing Color
Gray
For Air Type
Dirty and Dusty
Maximum Fan Speed
1,736 RPM
Outlet Shape
Rectangular
Airflow @ 6.000 in SP
5,319 cfm
Maximum Static Pressure
6 in wc
Current
37.5/18.8 A
Includes Drive Package
Yes
Wheel Type
Radial
Minimum Fan Speed
1,032 RPM
Sound Level
89 dBA @ 5 ft
Housing Material Finish
Baked Enamel
Airflow @ 5.000 in SP
6,798 cfm
Market
Industrial
Maximum Inlet Air Temperature
250 Degrees F
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Number of Speeds
1
Airflow @ 4.000 in SP
8,020 cfm
Flange Type
Non-Flanged
Drive Type
Belt Drive
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Standards
CE Compliant, CSA Certified, UL Listed
Motor Duty Class
Continuous
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Horsepower
15 hp
Number of Inlets
1
Motor Insulation Class
F
Discharge Position
Bottom Horizontal
Number of Discharge Positions
8
Motor Speed
1,770 RPM
Motor Frame Designation
254T
Assembly
Unassembled
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 8,020 cfm, Airflow @ 5.000 in SP 6,798 cfm, Airflow @ 6.000 in SP 5,319 cfm, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.