Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH68

  • Zoro # G1428253


product price: $11,139.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
20 hp
CFM @ 4.000-In. SP
9834
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH68
Zoro #
G1428253
UPC #
00194484309695
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension J (In.)
11 1/2 in
Dimension B (In.)
7/8 in
Discharge Height (In.)
19 in
Dimension S (In.)
41 5/8 in
Dimension D (In.)
15 3/8 in
Housing Width (In.)
15 3/8 in
Dimension F (In.)
26 3/4 in
Dimension H (In.)
22 7/8 in
Shaft Dia. (In.)
2 3/16 in
Housing Height (In.)
51 1/4 in
Dimension T (In.)
35 1/2 in
Inlet Dia. (In.)
19 1/4 in
Dimension C (In.)
19 in
Dimension E (In.)
24 1/2 in
Dimension M (In.)
41 3/8 in
Discharge Width (In.)
15 3/8 in
Dimension A (In.)
29 in
Dimension K (In.)
25 11/16 in
Wheel Width (In.)
12 5/16 in
Dimension X (In.)
31 in
Dimension G (In.)
20 5/16 in
Dimension Q (In.)
20 1/2 in
Housing Length (In.)
49 1/16 in
Dimension R (In.)
28 1/2 in
Dimension N (In.)
11 3/16 in
Dimension L (In.)
23 3/8 in
Dimension P (In.)
19 1/4 in
Dimension V (In.)
11/16 in
Housing Width
15 3/8 in
Wheel Diameter
33 in
Overall Height
51 1/4 in
Inlet Diameter
19 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
19 in
Housing Depth
49 1/16 in
Shaft Diameter
2 3/16 in
Wheel Width
12 1/4 in
Outlet Width
15 3/8 in
Housing Height
51 1/4 in
Overall Width
46 3/4 in
Overall Depth
49 1/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
CFM @ 4.000-In. SP
9834
CFM @ 6.000-In. SP
7622
Blower RPM
1,140 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 7.000-In. SP
6490
Max. Blower RPM
1,736 RPM
Stock No.
3AXF3
Full Load Amps
50.8-46.0/23.0
dBA @ 5 Feet
91 dBA
Housing Material
Steel
Motor Frame
256T
CFM @ 5.000-In. SP
8727
Bearing Type
Ball
Hz
60
Housing Finish
Gray Baked Polyester Epoxy
Max. Inlet Temp. (Deg. F)
250 Degrees F
Phase
3
Includes
2MXW1, 3AXF3, 6L279, SD158, SK2316
Wheel Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Motor RPM
1,765 RPM
Rotation
CW
Motor Insulation
Class F
Housing Color
Gray
Discharge Position
Bottom Horizontal
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
256T
Maximum Fan Speed
1,736 RPM
Number of Speeds
1
Airflow @ 5.000 in SP
8,727 cfm
Market
Industrial
Assembly
Unassembled
Motor Insulation Class
F
Motor Speed
1,770 RPM
Standards
CE Compliant, CSA Certified, UL Listed
Motor Duty Class
Continuous
Minimum Fan Speed
1,140 RPM
Frequency
60 Hz
Number of Inlets
1
Wheel Type
Radial
Drive Type
Belt Drive
Current
48.5/24.3 A
Outlet Shape
Rectangular
Airflow @ 6.000 in SP
7,622 cfm
Motor Horsepower
20 hp
Sound Level
91 dBA @ 5 ft
Housing Material Finish
Baked Enamel
Nameplate Voltage
230/460V AC
For Air Type
Dirty and Dusty
Includes Drive Package
Yes
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 4.000 in SP
9,834 cfm
Maximum Static Pressure
7 in wc
Airflow @ 7.000 in SP
6,490 cfm
Flange Type
Non-Flanged
Includes Motor
Yes
Number of Discharge Positions
8
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 9,834 cfm, Airflow @ 5.000 in SP 8,727 cfm, Airflow @ 6.000 in SP 7,622 cfm, Airflow @ 7.000 in SP 6,490 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.