Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH69

  • Zoro # G1268005


product price: $9,443.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
20 hp
Blower RPM
1,254 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH69
Zoro #
G1268005
UPC #
00194484309701
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension B (In.)
7/8 in
Inlet Dia. (In.)
19 1/4 in
Wheel Width (In.)
12 5/16 in
Dimension Q (In.)
20 1/2 in
Dimension F (In.)
26 3/4 in
Housing Height (In.)
51 1/4 in
Shaft Dia. (In.)
2 3/16 in
Dimension E (In.)
24 1/2 in
Dimension V (In.)
11/16 in
Housing Length (In.)
49 1/16 in
Discharge Width (In.)
15 3/8 in
Dimension G (In.)
20 5/16 in
Dimension K (In.)
25 11/16 in
Dimension P (In.)
19 1/4 in
Dimension D (In.)
15 3/8 in
Dimension R (In.)
28 1/2 in
Dimension A (In.)
29 in
Housing Width (In.)
15 3/8 in
Dimension L (In.)
23 3/8 in
Discharge Height (In.)
19 in
Dimension T (In.)
35 1/2 in
Dimension X (In.)
31 in
Dimension J (In.)
11 1/2 in
Dimension N (In.)
11 3/16 in
Dimension S (In.)
41 5/8 in
Dimension C (In.)
19 in
Dimension M (In.)
41 3/8 in
Dimension H (In.)
22 7/8 in
Outlet Height
19 in
Inlet Diameter
19 1/4 in
Shaft Diameter
2 3/16 in
Overall Width
46 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
12 1/4 in
Housing Width
15 3/8 in
Overall Height
51 1/4 in
Wheel Diameter
33 in
Housing Depth
49 1/16 in
Housing Height
51 1/4 in
Overall Depth
49 1/16 in
Outlet Width
15 3/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
Blower RPM
1,254 RPM
CFM @ 5.000-In. SP
#
CFM @ 6.000-In. SP
9649
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 7.000-In. SP
8647
Rotation
CW
Motor Enclosure
Open Dripproof
CFM @ 8.000-In. SP
7605
Housing Material
Steel
dBA @ 5 Feet
86 dBA
Hz
60
Housing Finish
Gray Baked Polyester Epoxy
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Insulation
Class F
Max. Blower RPM
1,736 RPM
CFM @ 9.000-In. SP
6125
Motor Frame
256T
CFM @ 4.000-In. SP
#
Motor Type
3-Phase
Full Load Amps
51.7-46.8/23.4
Bearing Type
Ball
Includes
2L424, 3AXF3, 4GZC7, 5V902, 642B, SDS158, SK2316
Motor RPM
1,755 RPM
Stock No.
3AXF3
Wheel Material
Steel
Maximum Fan Speed
1,736 RPM
Includes Motor
Yes
Number of Inlets
1
Motor Frame Designation
256T
For Air Type
Dirty and Dusty
Outlet Shape
Rectangular
Maximum Static Pressure
9 in wc
Motor Duty Class
Continuous
Number of Speeds
1
Housing Color
Gray
Market
Industrial
Sound Level
86 dBA @ 5 ft
Motor Insulation Class
F
Motor Speed
1,770 RPM
Assembly
Unassembled
Frequency
60 Hz
Minimum Fan Speed
1,254 RPM
Airflow @ 6.000 in SP
9,649 cfm
Includes Drive Package
Yes
Housing Material Finish
Baked Enamel
Maximum Ambient Temperature
104 Degrees F
Discharge Position
Bottom Horizontal
Drive Type
Belt Drive
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 8.000 in SP
7,605 cfm
Flange Type
Non-Flanged
Number of Discharge Positions
8
Current
48.5/24.3 A
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 7.000 in SP
8,647 cfm
Wheel Type
Radial
Airflow @ 9.000 in SP
6,125 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Nameplate Voltage
230/460V AC
Motor Horsepower
20 hp
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.