Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH76

  • Zoro # G3402296


product price: $11,252.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
30 hp
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH76
Zoro #
G3402296
UPC #
00194484309770
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension D (In.)
15 3/8 in
Dimension T (In.)
35 1/2 in
Dimension G (In.)
20 5/16 in
Dimension L (In.)
23 3/8 in
Housing Width (In.)
15 3/8 in
Housing Height (In.)
51 1/4 in
Dimension C (In.)
19 in
Dimension P (In.)
19 1/4 in
Shaft Dia. (In.)
2 3/16 in
Dimension B (In.)
7/8 in
Dimension V (In.)
11/16 in
Dimension E (In.)
24 1/2 in
Wheel Width (In.)
12 5/16 in
Dimension M (In.)
41 3/8 in
Dimension Q (In.)
20 1/2 in
Discharge Width (In.)
15 3/8 in
Dimension S (In.)
41 5/8 in
Housing Length (In.)
49 1/16 in
Dimension A (In.)
29 in
Dimension R (In.)
28 1/2 in
Discharge Height (In.)
19 in
Dimension X (In.)
31 in
Dimension F (In.)
26 3/4 in
Dimension H (In.)
22 7/8 in
Dimension K (In.)
25 11/16 in
Dimension N (In.)
11 3/16 in
Inlet Dia. (In.)
19 1/4 in
Dimension J (In.)
11 1/2 in
Outlet Height
19 in
Housing Width
15 3/8 in
Shaft Diameter
2 3/16 in
Housing Depth
49 1/16 in
Overall Width
46 3/4 in
Wheel Diameter
33 in
Wheel Width
12 1/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
51 1/4 in
Outlet Width
15 3/8 in
Inlet Diameter
19 1/4 in
Overall Depth
49 1/16 in
Housing Height
51 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
30 hp
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Max. Blower RPM
1,736 RPM
Includes
286TTFNA6026, 2L423, 3AXF3, 643B, 943B, SD178, SK2316
Bearing Type
Ball
Stock No.
3AXF3
Motor RPM
1,450 RPM
dBA @ 5 Feet
93 dBA
Wheel Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
CFM @ 7.000-In. SP
7796
Motor Insulation
Class F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Full Load Amps
75.8-68.6/34.3
Motor Frame
286T
Blower RPM
1,208 RPM
Housing Finish
Gray Baked Polyester Epoxy
Hz
60
Rotation
CW
Phase
3
CFM @ 5.000-In. SP
9888
CFM @ 6.000-In. SP
8846
CFM @ 8.000-In. SP
6594
CFM @ 4.000-In. SP
10,935
Sound Level
93 dBA @ 5 ft
Maximum Fan Speed
1,736 RPM
Airflow @ 6.000 in SP
8,846 cfm
Maximum Inlet Air Temperature
250 Degrees F
Frequency
60 Hz
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Airflow @ 5.000 in SP
9,888 cfm
Flange Type
Non-Flanged
Airflow @ 8.000 in SP
6,594 cfm
Motor Speed
1,770 RPM
Number of Discharge Positions
8
Maximum Ambient Temperature
104 Degrees F
Minimum Fan Speed
1,208 RPM
Outlet Shape
Rectangular
Airflow @ 4.000 in SP
10,935 cfm
Market
Industrial
Includes Drive Package
Yes
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Maximum Static Pressure
8 in wc
Motor Frame Designation
286T
Number of Inlets
1
For Air Type
Dirty and Dusty
Housing Color
Gray
Drive Type
Belt Drive
Assembly
Unassembled
Wheel Type
Radial
Motor Insulation Class
F
Airflow @ 7.000 in SP
7,796 cfm
Discharge Position
Bottom Horizontal
Standards
CE Compliant, CSA Certified, UL Listed
Current
71.0/35.5 A
Housing Material Finish
Baked Enamel
Number of Speeds
1
Motor Horsepower
30 hp
Motor Duty Class
Continuous
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 10,935 cfm, Airflow @ 5.000 in SP 9,888 cfm, Airflow @ 6.000 in SP 8,846 cfm, Airflow @ 7.000 in SP 7,796 cfm, Airflow @ 8.000 in SP 6,594 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.