Zoro Homepage

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH79

  • Zoro # G0636422


product price: $12,480.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
40 hp
Full Load Amps
109.0-98.8/49.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AH79
Zoro #
G0636422
UPC #
00194484309794
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension G (In.)
20 5/16 in
Discharge Width (In.)
15 3/8 in
Dimension V (In.)
11/16 in
Dimension S (In.)
41 5/8 in
Dimension C (In.)
19 in
Dimension R (In.)
28 1/2 in
Dimension N (In.)
11 3/16 in
Discharge Height (In.)
19 in
Dimension T (In.)
35 1/2 in
Dimension P (In.)
19 1/4 in
Dimension B (In.)
7/8 in
Dimension M (In.)
41 3/8 in
Dimension E (In.)
24 1/2 in
Dimension Q (In.)
20 1/2 in
Dimension K (In.)
25 11/16 in
Dimension A (In.)
29 in
Dimension F (In.)
26 3/4 in
Housing Height (In.)
51 1/4 in
Inlet Dia. (In.)
19 1/4 in
Dimension L (In.)
23 3/8 in
Dimension H (In.)
22 7/8 in
Dimension X (In.)
31 in
Housing Width (In.)
15 3/8 in
Dimension D (In.)
15 3/8 in
Housing Length (In.)
49 1/16 in
Dimension J (In.)
11 1/2 in
Wheel Width (In.)
12 5/16 in
Shaft Dia. (In.)
2 3/16 in
Overall Height
51 1/4 in
Shaft Diameter
2 3/16 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
12 1/4 in
Housing Width
15 3/8 in
Housing Height
51 1/4 in
Outlet Width
15 3/8 in
Overall Depth
49 1/16 in
Outlet Height
19 in
Overall Width
46 3/4 in
Inlet Diameter
19 1/4 in
Wheel Diameter
33 in
Housing Depth
49 1/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
40 hp
Full Load Amps
109.0-98.8/49.4
CFM @ 8.000-In. SP
8401
Blower RPM
1,295 RPM
Motor RPM
1,775 RPM
Rotation
CW
Max. Blower RPM
1,736 RPM
Stock No.
3AXF3
Phase
3
dBA @ 5 Feet
95 dBA
Hz
60
Motor Frame
324T
Motor Insulation
Class F
Includes
1103B, 2L425, 3AXF3, 4GZD7, 803B, SK218, SK2316
CFM @ 6.000-In. SP
10,352
CFM @ 5.000-In. SP
11,329
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 4.000-In. SP
12,304
Bearing Type
Ball
CFM @ 9.000-In. SP
7320
Motor Type
3-Phase
Housing Finish
Gray Baked Polyester Epoxy
Wheel Material
Steel
CFM @ 7.000-In. SP
9381
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Material
Steel
Motor Enclosure
Open Dripproof
Standards
CE Compliant, CSA Certified, UL Listed
Housing Color
Gray
Motor Insulation Class
F
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Maximum Fan Speed
1,736 RPM
Sound Level
95 dBA @ 5 ft
Flange Type
Non-Flanged
Minimum Fan Speed
1,295 RPM
Nameplate Voltage
230/460V AC
Airflow @ 7.000 in SP
9,381 cfm
Wheel Type
Radial
Motor Speed
1,780 RPM
Airflow @ 4.000 in SP
12,304 cfm
Motor Frame Designation
324T
Motor Horsepower
40 hp
Maximum Inlet Air Temperature
250 Degrees F
Maximum Static Pressure
9 in wc
Airflow @ 8.000 in SP
8,401 cfm
Number of Speeds
1
Airflow @ 9.000 in SP
7,320 cfm
Market
Industrial
Includes Drive Package
Yes
Discharge Position
Bottom Horizontal
Airflow @ 6.000 in SP
10,352 cfm
Assembly
Unassembled
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
For Air Type
Dirty and Dusty
Housing Material Finish
Baked Enamel
Airflow @ 5.000 in SP
11,329 cfm
Includes Motor
Yes
Number of Inlets
1
Current
105.0-94.8/47.4 A
Number of Discharge Positions
8
Frequency
60 Hz
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 12,304 cfm, Airflow @ 5.000 in SP 11,329 cfm, Airflow @ 6.000 in SP 10,352 cfm, Airflow @ 7.000 in SP 9,381 cfm, Airflow @ 8.000 in SP 8,401 cfm, Airflow @ 9.000 in SP 7,320 cfm, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.