Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH82

  • Zoro # G1337795


product price: $11,161.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
40 hp
Full Load Amps
97.7-88.4/44.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH82
Zoro #
G1337795
UPC #
00194484309824
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension P (In.)
19 1/4 in
Dimension G (In.)
20 5/16 in
Dimension V (In.)
11/16 in
Inlet Dia. (In.)
19 1/4 in
Dimension T (In.)
35 1/2 in
Discharge Height (In.)
19 in
Dimension F (In.)
26 3/4 in
Dimension B (In.)
7/8 in
Dimension X (In.)
31 in
Wheel Width (In.)
12 5/16 in
Discharge Width (In.)
15 3/8 in
Dimension M (In.)
41 3/8 in
Dimension A (In.)
29 in
Dimension D (In.)
15 3/8 in
Housing Length (In.)
49 1/16 in
Dimension N (In.)
11 3/16 in
Dimension S (In.)
41 5/8 in
Dimension H (In.)
22 7/8 in
Dimension Q (In.)
20 1/2 in
Shaft Dia. (In.)
2 3/16 in
Housing Height (In.)
51 1/4 in
Dimension E (In.)
24 1/2 in
Dimension L (In.)
23 3/8 in
Dimension R (In.)
28 1/2 in
Housing Width (In.)
15 3/8 in
Dimension K (In.)
25 11/16 in
Dimension J (In.)
11 1/2 in
Dimension C (In.)
19 in
Overall Height
51 1/4 in
Inlet Diameter
19 1/4 in
Outlet Width
15 3/8 in
Housing Depth
49 1/16 in
Overall Width
46 3/4 in
Overall Depth
49 1/16 in
Housing Height
51 1/4 in
Housing Width
15 3/8 in
Outlet Height
19 in
Wheel Diameter
33 in
Wheel Width
12 1/4 in
Shaft Diameter
2 3/16 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
40 hp
Full Load Amps
97.7-88.4/44.2
CFM @ 10.00-In. SP
10,625
Motor RPM
3,555 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 5.000-In. SP
#
Motor Frame
324TS
dBA @ 5 Feet
96 dBA
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 11.00-In. SP
9783
Max. Blower RPM
1,736 RPM
Motor Insulation
Class F
CFM @ 4.000-In. SP
#
Hz
60
Bearing Type
Ball
Blower RPM
1,515 RPM
CFM @ 6.000-In. SP
13,955
Wheel Material
Steel
Stock No.
3AXF3
Rotation
CW
CFM @ 7.000-In. SP
13,121
CFM @ 12.00-In. SP
8882
Includes
04018ET3E324T-W22, 1103B, 2L427, 3AXF3, 943B, SK218, SK2316
CFM @ 8.000-In. SP
12,286
CFM @ 13.00-In. SP
7684
Housing Finish
Gray Baked Polyester Epoxy
Phase
3
Housing Material
Steel
CFM @ 9.000-In. SP
11,455
Maximum Static Pressure
13 in wc
Minimum Fan Speed
1,515 RPM
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Insulation Class
F
Includes Motor
Yes
Standards
CE Compliant, CSA Certified, NOM, UL Listed
For Air Type
Dirty and Dusty
Market
Industrial
Airflow @ 7.000 in SP
13,121 cfm
Current
94.2/47.1 A
Airflow @ 12.00 in SP
8,882 cfm
Airflow @ 10.00 in SP
10,625 cfm
Nameplate Voltage
230/460V AC
Airflow @ 13.00 in SP
7,684 cfm
Sound Level
96 dBA @ 5 ft
Airflow @ 9.000 in SP
11,455 cfm
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Number of Discharge Positions
8
Motor Speed
1,770 RPM
Includes Drive Package
Yes
Maximum Inlet Air Temperature
250 Degrees F
Number of Inlets
1
Outlet Shape
Rectangular
Wheel Type
Radial
Housing Material Finish
Baked Enamel
Frequency
60 Hz
Maximum Fan Speed
1,736 RPM
Assembly
Unassembled
Airflow @ 11.00 in SP
9,783 cfm
Number of Speeds
1
Discharge Position
Bottom Horizontal
Motor Horsepower
40 hp
Airflow @ 8.000 in SP
12,286 cfm
Housing Color
Gray
Motor Frame Designation
324TS
Flange Type
Non-Flanged
Airflow @ 6.000 in SP
13,955 cfm
Drive Type
Belt Drive
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.