Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AH86

  • Zoro # G3058991


product price: $13,240.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
33 in
Voltage
230/460
Motor HP
50 hp
Dimension V (In.)
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH86
Zoro #
G3058991
UPC #
00194484309855
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
33 in
Dimension V (In.)
11/16 in
Inlet Dia. (In.)
19 1/4 in
Dimension S (In.)
41 5/8 in
Dimension A (In.)
29 in
Dimension D (In.)
15 3/8 in
Dimension K (In.)
25 11/16 in
Dimension T (In.)
35 1/2 in
Housing Width (In.)
15 3/8 in
Housing Length (In.)
49 1/16 in
Dimension L (In.)
23 3/8 in
Dimension X (In.)
31 in
Dimension P (In.)
19 1/4 in
Dimension F (In.)
26 3/4 in
Dimension R (In.)
28 1/2 in
Dimension E (In.)
24 1/2 in
Discharge Height (In.)
19 in
Dimension Q (In.)
20 1/2 in
Dimension C (In.)
19 in
Discharge Width (In.)
15 3/8 in
Dimension G (In.)
20 5/16 in
Dimension H (In.)
22 7/8 in
Shaft Dia. (In.)
2 3/16 in
Dimension B (In.)
7/8 in
Dimension J (In.)
11 1/2 in
Dimension M (In.)
41 3/8 in
Dimension N (In.)
11 3/16 in
Housing Height (In.)
51 1/4 in
Wheel Width (In.)
12 5/16 in
Outlet Width
15 3/8 in
Outlet Height
19 in
Housing Depth
49 1/16 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
2 3/16 in
Inlet Diameter
19 1/4 in
Housing Width
15 3/8 in
Wheel Diameter
33 in
Overall Width
46 3/4 in
Overall Depth
49 1/16 in
Overall Height
51 1/4 in
Wheel Width
12 1/4 in
Housing Height
51 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
50 hp
CFM @ 11.00-In. SP
11,716
Hz
60
Motor Enclosure
Open Dripproof
CFM @ 4.000-In. SP
#
CFM @ 13.00-In. SP
10,136
Blower RPM
1,621 RPM
CFM @ 10.00-In. SP
12,491
Rotation
CW
Wheel Material
Steel
Includes
2L423, 3AXF3, 4GZE1, 863B, 943B, SK218, SK2316
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 12.00-In. SP
10,938
dBA @ 5 Feet
97 dBA
CFM @ 9.000-In. SP
13,269
Bearing Type
Ball
Max. Blower RPM
1,736 RPM
Stock No.
3AXF3
Motor RPM
1,770 RPM
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 7.000-In. SP
14,049
Housing Material
Steel
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
Motor Insulation
Class F
Full Load Amps
134.0-121.0/60.6
Phase
3
CFM @ 8.000-In. SP
14,049
Motor Frame
326T
CFM @ 6.000-In. SP
#
CFM @ 5.000-In. SP
#
Airflow @ 12.00 in SP
10,938 cfm
Airflow @ 9.000 in SP
13,269 cfm
Airflow @ 8.000 in SP
14,049 cfm
Airflow @ 11.00 in SP
11,716 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Minimum Fan Speed
1,621 RPM
Housing Color
Gray
Assembly
Unassembled
Motor Horsepower
50 hp
Current
118.0/59 A
Number of Inlets
1
Airflow @ 7.000 in SP
14,049 cfm
Motor Speed
1,780 RPM
Maximum Inlet Air Temperature
250 Degrees F
Maximum Static Pressure
13 in wc
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
326T
Sound Level
97 dBA @ 5 ft
Market
Industrial
Motor Duty Class
Continuous
Airflow @ 13.00 in SP
10,136 cfm
Frequency
60 Hz
Flange Type
Non-Flanged
Housing Material Finish
Baked Enamel
Airflow @ 10.00 in SP
12,491 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
For Air Type
Dirty and Dusty
Drive Type
Belt Drive
Outlet Shape
Rectangular
Wheel Type
Radial
Includes Motor
Yes
Number of Speeds
1
Maximum Fan Speed
1,736 RPM
Nameplate Voltage
230/460V AC
Discharge Position
Bottom Horizontal
Includes Drive Package
Yes
Number of Discharge Positions
8
Motor Insulation Class
F
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 33 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.