This item is Discontinued.

Dayton B/D Blower w/ Drive Pkg, 208-230/460 V 7AH96

This item is Discontinued.

Dayton

B/D Blower w/ Drive Pkg, 208-230/460 V (Discontinued)

Mfr # 7AH96
Zoro # G0798104
UPC # 00194484309947
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AH96
Zoro #
G0798104
UPC #
00194484309947
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
36 1/2 in
Dimension B (In.)
7/8 in
Discharge Height (In.)
21 in
Dimension C (In.)
21 in
Inlet Dia. (In.)
21 1/4 in
Housing Height (In.)
56 7/8 in
Dimension R (In.)
31 1/2 in
Discharge Width (In.)
17 in
Dimension L (In.)
25 9/16 in
Dimension N (In.)
12 5/8 in
Dimension G (In.)
22 1/2 in
Dimension P (In.)
21 1/4 in
Dimension M (In.)
42 3/16 in
Dimension T (In.)
37 1/2 in
Shaft Dia. (In.)
2 7/16 in
Dimension D (In.)
17 in
Housing Width (In.)
17 in
Dimension S (In.)
45 7/8 in
Dimension A (In.)
31 1/2 in
Housing Length (In.)
54 in
Wheel Width (In.)
13 1/2 in
Dimension V (In.)
11/16 in
Dimension X (In.)
34 in
Dimension Q (In.)
22 1/16 in
Dimension J (In.)
12 5/16 in
Dimension E (In.)
26 3/4 in
Dimension H (In.)
25 3/8 in
Dimension K (In.)
28 7/16 in
Dimension F (In.)
26 3/4 in
Outlet Width
17 in
Housing Depth
54 in
Shaft Diameter
2 7/16 in
Housing Height
56 7/8 in
Overall Height
56 7/8 in
Overall Depth
54 in
Housing Width
17 in
Outlet Height
21 in
Inlet Diameter
21 1/4 in
Wheel Diameter
36 1/2 in
Overall Width
48 3/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
13 1/2 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
25 hp
Motor Insulation
Class F
Bearing Type
Ball
Motor RPM
1,770 RPM
CFM @ 4.000-In. SP
11,597
Housing Finish
Gray Baked Polyester Epoxy
Includes
1243B, 2MXW4, 3AXF4, 6A134, 703B, SK178
Full Load Amps
64.3-58.2/29.1
CFM @ 6.000-In. SP
8584
Motor Type
3-Phase
Phase
3
Max. Blower RPM
1,569 RPM
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Hz
60
Motor Enclosure
Totally Enclosed Fan Cooled
Blower RPM
1,012 RPM
CFM @ 5.000-In. SP
10,251
Rotation
CW
CFM @ 7.000-In. SP
6542
dBA @ 5 Feet
85 dBA
Max. Ambient Temp. (F)
104 Degrees F
Stock No.
3AXF4
Wheel Material
Steel
Motor Frame
284T
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Airflow @ 5.000 in SP
10,251 cfm
For Air Type
Dirty and Dusty
Motor Frame Designation
284T
Number of Inlets
1
Airflow @ 6.000 in SP
8,584 cfm
Minimum Fan Speed
1,012 RPM
Nameplate Voltage
230/460V AC
Current
61.8/30.9 A
Wheel Type
Radial
Sound Level
85 dBA @ 5 ft
Airflow @ 4.000 in SP
11,597 cfm
Number of Speeds
1
Motor Horsepower
25 hp
Motor Insulation Class
F
Housing Color
Gray
Maximum Inlet Air Temperature
250 Degrees F
Includes Motor
Yes
Discharge Position
Bottom Horizontal
Housing Material Finish
Baked Enamel
Maximum Fan Speed
1,569 RPM
Maximum Ambient Temperature
104 Degrees F
Number of Discharge Positions
8
Standards
CE Compliant, CSA Certified, UL Listed
Includes Drive Package
Yes
Assembly
Unassembled
Motor Speed
1,775 RPM
Airflow @ 7.000 in SP
6,542 cfm
Frequency
60 Hz
Drive Type
Belt Drive
Maximum Static Pressure
7 in wc
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Flange Type
Non-Flanged
Market
Industrial
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 1/2 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 11,597 cfm, Airflow @ 5.000 in SP 10,251 cfm, Airflow @ 6.000 in SP 8,584 cfm, Airflow @ 7.000 in SP 6,542 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.