This item is Discontinued.

Dayton B/D Blower w/ Drive Pkg, 208-230/460 V 7AJ05

This item is Discontinued.

Dayton

B/D Blower w/ Drive Pkg, 208-230/460 V (Discontinued)

Mfr # 7AJ05
Zoro # G2107226
UPC # 00194484310035
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AJ05
Zoro #
G2107226
UPC #
00194484310035
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
36 1/2 in
Dimension B (In.)
7/8 in
Dimension T (In.)
37 1/2 in
Inlet Dia. (In.)
21 1/4 in
Dimension Q (In.)
22 1/16 in
Housing Length (In.)
54 in
Dimension K (In.)
28 7/16 in
Dimension D (In.)
17 in
Discharge Width (In.)
17 in
Housing Width (In.)
17 in
Housing Height (In.)
56 7/8 in
Dimension R (In.)
31 1/2 in
Dimension P (In.)
21 1/4 in
Dimension V (In.)
11/16 in
Dimension L (In.)
25 9/16 in
Dimension N (In.)
12 5/8 in
Dimension M (In.)
42 3/16 in
Dimension A (In.)
31 1/2 in
Dimension X (In.)
34 in
Dimension E (In.)
26 3/4 in
Dimension J (In.)
12 5/16 in
Wheel Width (In.)
13 1/2 in
Dimension S (In.)
45 7/8 in
Dimension C (In.)
21 in
Dimension F (In.)
26 3/4 in
Discharge Height (In.)
21 in
Dimension G (In.)
22 1/2 in
Dimension H (In.)
25 3/8 in
Shaft Dia. (In.)
2 7/16 in
Overall Height
56 7/8 in
Outlet Width
17 in
Inlet Diameter
21 1/4 in
Outlet Height
21 in
Wheel Diameter
36 1/2 in
Wheel Width
13 1/2 in
Overall Width
48 3/8 in
Housing Height
56 7/8 in
Shaft Diameter
2 7/16 in
Overall Depth
54 in
Housing Width
17 in
Housing Depth
54 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
40 hp
Motor Frame
324T
Max. Inlet Temp. (Deg. F)
250 Degrees F
Full Load Amps
109.0-98.8/49.4
Motor RPM
1,775 RPM
Hz
60
CFM @ 5.000-In. SP
#
dBA @ 5 Feet
89 dBA
Motor Insulation
Class F
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Steel
CFM @ 7.000-In. SP
14,905
Includes
1363B, 1843B, 3AXF4, 4GZD7, 6A165, SK218
Housing Finish
Gray Baked Polyester Epoxy
Rotation
CW
Bearing Type
Ball
Motor Type
3-Phase
Phase
3
Blower RPM
1,319 RPM
CFM @ 6.000-In. SP
15,914
CFM @ 10.00-In. SP
11,482
CFM @ 4.000-In. SP
#
CFM @ 9.000-In. SP
12,788
Housing Material
Steel
Stock No.
3AXF4
Max. Blower RPM
1,569 RPM
CFM @ 11.00-In. SP
9749
CFM @ 12.00-In. SP
8419
Motor Enclosure
Open Dripproof
CFM @ 8.000-In. SP
13,883
Outlet Shape
Rectangular
Includes Motor
Yes
Standards
CE Compliant, CSA Certified, UL Listed
Housing Material Finish
Baked Enamel
Airflow @ 10.00 in SP
11,482 cfm
Airflow @ 11.00 in SP
9,749 cfm
Number of Discharge Positions
8
Airflow @ 6.000 in SP
15,914 cfm
Sound Level
89 dBA @ 5 ft
Discharge Position
Bottom Horizontal
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
250 Degrees F
Motor Speed
1,780 RPM
Minimum Fan Speed
1,319 RPM
Airflow @ 8.000 in SP
13,883 cfm
Airflow @ 9.000 in SP
12,788 cfm
Current
105.0-94.8/47.4 A
Motor Duty Class
Continuous
Wheel Type
Radial
Nameplate Voltage
230/460V AC
Housing Color
Gray
Motor Horsepower
40 hp
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Drive Type
Belt Drive
Number of Inlets
1
Assembly
Unassembled
Airflow @ 7.000 in SP
14,905 cfm
Frequency
60 Hz
Maximum Static Pressure
12 in wc
Number of Speeds
1
Market
Industrial
Maximum Fan Speed
1,569 RPM
Motor Frame Designation
324T
Airflow @ 12.00 in SP
8,419 cfm
For Air Type
Dirty and Dusty
Motor Insulation Class
F
Includes Drive Package
Yes
Flange Type
Non-Flanged
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.