This item is Discontinued.

Dayton B/D Plug Fan, 24 In, Less Drive Pkg 5ZPK5

This item is Discontinued.

Dayton

B/D Plug Fan, 24 In, Less Drive Pkg (Discontinued)

Mfr # 5ZPK5
Zoro # G2677114
UPC # 190735357804
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZPK5
Zoro #
G2677114
UPC #
190735357804
Country of Origin
Unknown

Dimensions

Wheel Diameter
24 1/2 in
Dimension B
32"
Dimension E
44-3/8"
Depth
44-3/8"
Dimension J
30"
Width
38"
Dimension I
9/16"
Dimension G
17-1/2"
Dimension D
22-9/16"
Dimension A
38"
Height
38"
Shaft Dia.
1-15/16"
Dimension F
8-3/4"
Dimension C
21-13/16"
Dimension H
35"

Details

Drive Type
Belt Drive
Item
Plug Fan
RPM Range
737 to 1589
Wheel Material
Steel, Gray Polyester Coating
Mounting Position
Horizontal or Vertical
Includes
Heat Fan Package
Bearing Type
Self-aligning Ball
CFM Range
6818 to 14,700 @ 0.00" SP
Wheel Type
Backward Inclined
Max. Operating Temp.
500 Deg F
Motor HP Range
1 to 10
Type
Belt Drive, Less Drive Package
Application
Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers

Description

Plug Fan, Wheel Type Backward Inclined, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Bearing Type Self-aligning Ball, Wheel Material Steel, Gray Polyester Coating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.