Bearing
Mfr # 22FV01
Zoro # G7387283
product price: $149.99
/ea
Free Shipping & Returns
Key Features
For Use With
3AXF1, 3C009A, 3C048A, 3C074A, 2C799A
For Use With Mfr. Model Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FV01
Zoro #
G7387283
UPC #
-
Country of Origin
Canada
Dimensions
Bore Diameter
1 1/8 in
Bearing Width
1 1/2 in
Bearing Outside Diameter
2 3/8 in
Details
Item
BEARING
For Use With
3AXF1, 3C009A, 3C048A, 3C074A, 2C799A
For Use With Mfr. Model Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Bearing Material
Cast Iron
Includes Bearing Support
Yes
Finish
Painted
Compatible with Brand
Dayton
Maximum Temperature
250 Degrees F
Compatible with Manufacturer Model Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Bearing Type
Ball Bearing Pillow Block
Compatible Manufacturer Part Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Compatible Manufacturer Model Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Compatible with Manufacturer Model No.
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Compatible with Mfr. Model No.
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
For Use with Mfr Model Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Compatible Pump Manufacturer Part Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Compatible Mfr. Model Number
100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037
Description
Bearing, Product Type Bearing, Includes Locking Set Screws, Bore Diameter 1 1/8 in, Bearing Material Cast Iron, Bearing Width 1 1/2 in, Bearing Outside Diameter 2 3/8 in, Maximum Temperature 250 Degrees F, For Use With 3AXF1, 3C009A, 3C048A, 3C074A, 2C799A, Compatible with Grainger Part Number 2C799A, 3AXF1, 3C009A, 3C048A, 3C074A, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 100-18-1274, 100-18-3050, 100-20-1248, 100-20-3036, 100-22-3037, Includes Bearing Support Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.