
Bearing
Mfr # 22FV03
Zoro # G7347724
product price: $175.99
/ea
Free Shipping & Returns
Key Features
For Use With
3C010A, 3C049A, 3C109, 2ACK8
For Use With Mfr. Model Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FV03
Zoro #
G7347724
UPC #
-
Country of Origin
Canada
Dimensions
Bore Diameter
1 3/8 in
Bearing Width
1 5/8 in
Bearing Outside Diameter
2 3/4 in
Details
Item
BEARING
For Use With
3C010A, 3C049A, 3C109, 2ACK8
For Use With Mfr. Model Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Finish
Painted
Bearing Type
Ball Bearing Pillow Block
Includes Bearing Support
Yes
Bearing Material
Cast Iron
Compatible with Brand
Dayton
Maximum Temperature
250 Degrees F
Compatible with Manufacturer Model Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Compatible Manufacturer Part Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Compatible Grainger Part Number
2ACK8, 3C010A, 3C049A, 3C109
Compatible Manufacturer Model Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Compatible with Manufacturer Model No.
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Compatible with Mfr. Model No.
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
For Use with Mfr Model Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Compatible Pump Manufacturer Part Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Compatible Mfr. Model Number
100-20-1277, 100-24-1282, 100-24-3047, 100-27-0263
Description
Bearing, Product Type Bearing, Includes Locking Set Screws, Bore Diameter 1 3/8 in, Bearing Material Cast Iron, Bearing Width 1 5/8 in, Bearing Outside Diameter 2 3/4 in, Maximum Temperature 250 Degrees F, For Use With 3C010A, 3C049A, 3C109, 2ACK8, Compatible with Grainger Part Number 2ACK8, 3C010A, 3C049A, 3C109, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ACK8, 3C010A, 3C049A, 3C109, Includes Bearing Support Yes, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.