Bearing
Mfr # 22FW13
Zoro # G7309303
product price: $332.99
/ea
Free Shipping & Returns
Key Features
For Use With
3C111
For Use With Mfr. Model Number
100-36-0140
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FW13
Zoro #
G7309303
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
1 7/8 in
Bearing Width
2 in
Bearing Outside Diameter
3 1/2 in
Details
Item
BEARING
For Use With
3C111
For Use With Mfr. Model Number
100-36-0140
Fits Brand
DAYTON
Includes
Locking Set Screws
Product Type
Bearing
Maximum Temperature
250 Degrees F
Compatible with Manufacturer Model Number
100-36-0140
Bearing Material
Cast Iron
Compatible with Brand
Dayton
Finish
Painted
Bearing Type
Ball Bearing Pillow Block
Includes Bearing Support
Yes
Compatible Manufacturer Part Number
100-36-0140
Compatible Grainger Part Number
3C111
Compatible Manufacturer Model Number
100-36-0140
Compatible with Manufacturer Model No.
100-36-0140
Compatible with Mfr. Model No.
100-36-0140
For Use with Mfr Model Number
100-36-0140
Compatible Pump Manufacturer Part Number
100-36-0140
Compatible Mfr. Model Number
100-36-0140
Description
Bearing, Product Type Bearing, Includes Locking Set Screws, Bore Diameter 1 7/8 in, Bearing Material Cast Iron, Bearing Width 2 in, Bearing Outside Diameter 3 1/2 in, Maximum Temperature 250 Degrees F, For Use With 3C111, Compatible with Grainger Part Number 3C111, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 100-36-0140, Includes Bearing Support Yes, Finish Painted, Bearing Type Ball Bearing Pillow Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.