Zoro Homepage

Bearing Cap

  • Mfr # 161220

  • Zoro # G5256991


product price: $67.69
/ea

Key Features

For Use With Mfr. Model Number
HA
Fits Brand
ACME, Dayton
For Use With
Grainger Item Number: 3C412; Mfr. Model Number: HA
Includes
9 in L x 6 in W
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161220
Zoro #
G5256991
UPC #
190735187838
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
6 in

Details

For Use With Mfr. Model Number
HA
Fits Brand
ACME, Dayton
Item
Bearing Cap
For Use With
Grainger Item Number: 3C412; Mfr. Model Number: HA
Includes
9 in L x 6 in W
For Fan Type
Tubeaxial

Description

Bearing Cap, For Fan Type Tubeaxial, Compatible Curb Grainger Part Number 3C412, Compatible with Grainger Part Number 3C412, For Use With HA, Includes 9 in L x 6 in W, Overall Length 9 in, Overall Width 6 in, Product Type Bearing Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.