Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Cap

  • Mfr # 161245

  • Zoro # G5257813


product price: $76.59
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HA, UBH
Fits Brand
ACME, Dayton
For Use With
Grainger Item Number: 3C415, 3C416, 5JKE4; With Mfr. Model Number: HA, UBH
Includes
13 in L x 7 in W
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161245
Zoro #
G5257813
UPC #
190735187845
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Width
7 in

Details

For Use With Mfr. Model Number
HA, UBH
Fits Brand
ACME, Dayton
Item
Bearing Cap
For Use With
Grainger Item Number: 3C415, 3C416, 5JKE4; With Mfr. Model Number: HA, UBH
Includes
13 in L x 7 in W
For Fan Type
Tubeaxial

Description

Bearing Cap, For Fan Type Tubeaxial, Compatible Curb Grainger Part Number 3C415, 3C416, 5JKE4, Compatible with Grainger Part Number 3C415, 3C416, 5JKE4, For Use With HA, UBH, Includes 13 in L x 7 in W, Overall Length 13 in, Overall Width 7 in, Product Type Bearing Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.