Bearing, For 488V79, 488V82
Mfr # 493X41
Zoro # G0196466
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
Product Type
Bearing
Compatible with Brand
Dayton
Bearing Width
3 1/2 in
Bearing Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493X41
Zoro #
G0196466
UPC #
-
Country of Origin
United States
Dimensions
Bearing Width
3 1/2 in
Bore Diameter
1 1/8 in
Details
Fits Brand
Dayton
Item
Bearing
Product Type
Bearing
Compatible with Brand
Dayton
Bearing Type
Ball
For Use With
Blower
Compatible with Manufacturer Model Number
488V79, 488V82
Compatible Manufacturer Part Number
488V79, 488V82
Compatible with Mfr. Model No.
488V79, 488V82
For Use with Mfr Model Number
488V79, 488V82
Compatible Manufacturer Model Number
488V79, 488V82
For Use With Mfr. Model Number
488V79, 488V82
Compatible with Manufacturer Model No.
488V79, 488V82
Compatible Pump Manufacturer Part Number
488V79, 488V82
Compatible Mfr. Model Number
488V79, 488V82
Description
Bearing, Product Type Bearing, Bore Diameter 1 1/8 in, Bearing Width 3 1/2 in, For Use With Blower, Compatible with Grainger Part Number 488V79, 488V82, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 488V79, 488V82, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.